missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Hypersil GOLD™ C8 HPLC Columns

Product Code. 10283653 Shop All Thermo Scientific Products
Click to view available options
Length (Metric):
10 mm
20 mm
30 mm
50 mm
100 mm
150 mm
250 mm
Diameter (Metric):
1 mm
2.1 mm
3 mm
4 mm
4.6 mm
10 mm
Particle Size:
1.9 μm
3 μm
5 μm
Unit Size:
Each
Pack of 4
This item is not returnable. View return policy

Product Code. 10283653

Brand: Thermo Scientific™ 25203034630

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Have analytes with medium hydrophobicity or need a less hydrophobic phase to obtain optimum retention? These columns provide outstanding sensitivity and excellent peak shape.

For analytes with medium hydrophobicity or when a less hydrophobic phase is required to obtain optimum retention, use Thermo Scientific™ Hypersil GOLD™ C8 LC columns for outstanding sensitivity and excellent peak shape. The selectivity is similar to C18 columns with a predictable elution order but less retention. The lower hydrophobicity allows compounds to elute more quickly, yielding faster separations.

Similar selectivity, less retention than C18 columns
  • Successful retention and separation of moderately hydrophobic analytes
  • Ideal for fatty acids, which are too hydrophobic for analysis using C18 columns
Faster separations
  • Higher analytical throughput compared to C18 alkyl chain chemistry
  • Quicker compound elution due to reduced hydrophobic interactions
Superior performance
  • Highly symmetrical peak shapes
  • Improved speed of analysis, efficiency, and sensitivity

About the Hypersil GOLD family of HPLC columns

Meet the challenges of modern chromatography with state-of-the-art columns that provide outstanding performance and consistent separations. Twelve different chemistries are available so you can optimize separations and maximize productivity. Get outstanding peak shapes in reversed phase, ion exchange, HILIC, or normal phase chromatography.

  • Excellent peak symmetry
  • Narrow peaks for outstanding efficiency
  • Enhanced sensitivity and improved resolution
  • Exceptional reproducibility for reliable chromatography, column after column
  • Solutions for high-throughput screening
  • 1.9, 3 and 5μm particle sizes for all your separation needs
TRUSTED_SUSTAINABILITY

Specifications

Column Format Analytical Column
Diameter (Metric) 4.6 mm
For Use With HPLC
Length (Metric) 30 mm
Max. Pressure 5800 psi (400 bar)
Particle Size 3 μm
pH 2 to 9
Pore Size 175 Å
Surface Area 220 m²/g
Temperature 60°C
USP Type L7
Stationary Phase C8
Product Line Hypersil GOLD
Packing Material Spherical, Fully Porous, Ultrapure Silica
Carbon Load 8%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.