Learn More
- Home
- Products
- Chromatography Columns and Cartridges
- HPLC Columns and Cartridges
- HPLC Columns
- Thermo Scientific™ Hypersil GOLD™ C18 Selectivity HPLC Columns
Thermo Scientific™ Hypersil GOLD™ C18 Selectivity HPLC Columns
Product Code. 10211625 Shop All Thermo Scientific Products| Product Code. | Length (Metric) | Diameter (Metric) | Particle Size | Unit Size |
|---|---|---|---|---|
| 10211625 | 30 mm | 1 mm | 3 μm | Each |
| 10394463 | 30 mm | 2.1 mm | 3 μm | Each |
| 10508995 | 30 mm | 3 mm | 3 μm | Each |
| 10764984 | 30 mm | 4.6 mm | 3 μm | Each |
| 10342595 | 50 mm | 1 mm | 3 μm | Each |
| 10424413 | 50 mm | 2.1 mm | 3 μm | Each |
| 10293183 | 50 mm | 3 mm | 3 μm | Each |
| 10658825 | 50 mm | 4 mm | 3 μm | Each |
| 10089282 | 50 mm | 4.6 mm | 3 μm | Each |
| 10281225 | 100 mm | 1 mm | 3 μm | Each |
| 10632864 | 100 mm | 2.1 mm | 3 μm | Each |
| 10304923 | 100 mm | 3 mm | 3 μm | Each |
| 10794546 | 100 mm | 4 mm | 3 μm | Each |
| 10384323 | 100 mm | 4.6 mm | 3 μm | Each |
| 10704556 | 150 mm | 1 mm | 3 μm | Each |
| 10121223 | 150 mm | 2.1 mm | 3 μm | Each |
| 10131383 | 150 mm | 3 mm | 3 μm | Each |
| 10456844 | 150 mm | 4 mm | 3 μm | Each |
| 10610564 | 150 mm | 4.6 mm | 3 μm | Each |
| 11528270 | 10 mm | 4 mm | 3 μm | Pack of 4 |
| 11808901 | 10 mm | 2.1 mm | 1.9 μm | Pack of 3 |
| 10464613 | 20 mm | 2.1 mm | 1.9 μm | Each |
| 10305063 | 30 mm | 1 mm | 1.9 μm | Each |
| 10049142 | 30 mm | 2.1 mm | 1.9 μm | Each |
| 10020213 | 50 mm | 1 mm | 1.9 μm | Each |
| 10474783 | 50 mm | 2.1 mm | 1.9 μm | Each |
| 10345203 | 50 mm | 3 mm | 1.9 μm | Each |
| 10169344 | 50 mm | 4.6 mm | 1.9 μm | Each |
| 10715004 | 100 mm | 1 mm | 1.9 μm | Each |
| 10734604 | 100 mm | 2.1 mm | 1.9 μm | Each |
| 10582465 | 100 mm | 3 mm | 1.9 μm | Each |
| 10630204 | 150 mm | 2.1 mm | 1.9 μm | Each |
| 10446503 | 200 mm | 2.1 mm | 1.9 μm | Each |
| 10608705 | 10 mm | 1 mm | 3 μm | Pack of 4 |
| 11518270 | 10 mm | 2.1 mm | 3 μm | Pack of 4 |
| 10481365 | 10 mm | 3 mm | 3 μm | Pack of 4 |
| 10618705 | 10 mm | 1 mm | 5 μm | Pack of 4 |
| 11538270 | 10 mm | 2.1 mm | 5 μm | Pack of 4 |
| 10544085 | 10 mm | 3 mm | 5 μm | Pack of 4 |
| 11548270 | 10 mm | 4 mm | 5 μm | Pack of 4 |
| 10107604 | 10 mm | 10 mm | 5 μm | Pack of 3 |
| 10475163 | 30 mm | 2.1 mm | 5 μm | Each |
| 10668825 | 30 mm | 3 mm | 5 μm | Each |
| 10008862 | 30 mm | 4.6 mm | 5 μm | Each |
| 10611334 | 50 mm | 2.1 mm | 5 μm | Each |
| 10191523 | 50 mm | 3 mm | 5 μm | Each |
| 10611524 | 50 mm | 4.6 mm | 5 μm | Each |
| 10322725 | 50 mm | 10 mm | 5 μm | Each |
| 10332485 | 50 mm | 21.2 mm | 5 μm | Each |
| 10037444 | 50 mm | 30 mm | 5 μm | Each |
| 10517825 | 50 mm | 50 mm | 5 μm | Each |
| 10140743 | 100 mm | 2.1 mm | 5 μm | Each |
| 10384723 | 100 mm | 3 mm | 5 μm | Each |
| 10121033 | 100 mm | 4.6 mm | 5 μm | Each |
| 10312405 | 100 mm | 10 mm | 5 μm | Each |
| 10077404 | 100 mm | 21.2 mm | 5 μm | Each |
| 10793216 | 100 mm | 30 mm | 5 μm | Each |
| 10087404 | 100 mm | 50 mm | 5 μm | Each |
| 10131033 | 150 mm | 2.1 mm | 5 μm | Each |
| 10795316 | 150 mm | 3 mm | 5 μm | Each |
| 10313065 | 150 mm | 4 mm | 5 μm | Each |
| 10501695 | 150 mm | 4.6 mm | 5 μm | Each |
| 10281195 | 150 mm | 10 mm | 5 μm | Each |
| 10437634 | 150 mm | 21.2 mm | 5 μm | Each |
| 10027174 | 150 mm | 30 mm | 5 μm | Each |
| 10352975 | 150 mm | 50 mm | 5 μm | Each |
| 10009102 | 250 mm | 2.1 mm | 5 μm | Each |
| 10352775 | 250 mm | 3 mm | 5 μm | Each |
| 10506365 | 250 mm | 4 mm | 5 μm | Each |
| 10543035 | 250 mm | 4.6 mm | 5 μm | Each |
| 10723996 | 250 mm | 10 mm | 5 μm | Each |
| 10467634 | 250 mm | 21.2 mm | 5 μm | Each |
| 10724186 | 250 mm | 30 mm | 5 μm | Each |
| 10372545 | 250 mm | 50 mm | 5 μm | Each |
| 15240718 | 10 mm | 10 mm | 12 μm | Pack of 3 |
| 10076344 | 10 mm | 10 mm | 12 μm | Pack of 3 |
| 10578035 | 50 mm | 10 mm | 12 μm | Each |
| 10078424 | 50 mm | 21.2 mm | 12 μm | Each |
| 10743426 | 50 mm | 30 mm | 12 μm | Each |
| 10699775 | 50 mm | 50 mm | 12 μm | Each |
| 10392785 | 100 mm | 10 mm | 12 μm | Each |
| 10272055 | 100 mm | 21.2 mm | 12 μm | Each |
| 10698825 | 100 mm | 30 mm | 12 μm | Each |
| 10382405 | 100 mm | 50 mm | 12 μm | Each |
| 10417644 | 150 mm | 10 mm | 12 μm | Each |
| 10508615 | 150 mm | 21.2 mm | 12 μm | Each |
| 10008524 | 150 mm | 30 mm | 12 μm | Each |
| 10639405 | 150 mm | 50 mm | 12 μm | Each |
| 10363465 | 250 mm | 10 mm | 12 μm | Each |
| 10609595 | 250 mm | 21.2 mm | 12 μm | Each |
| 11508690 | 250 mm | 30 mm | 12 μm | Each |
| 10713046 | 250 mm | 50 mm | 12 μm | Each |
| 15260718 | 10 mm | 20 mm | 12 μm | Each |
| 11528360 | 250 mm | 3 mm | 3 μm | Each |
| 11827041 | 250 mm | 4.6 mm | 3 μm | Each |
| 12626547 | 100 mm | 4.6 mm | 1.9 μm | Each |
This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
Ver productos alternativos
missing translation for 'validMainframeMsg'
Descripción
Achieve exceptional peak shape and resolution for your HPLC and LC/MS applications with Thermo Scientific™ Hypersil GOLD™ HPLC columns. These endcapped, ultrapure, silica-based columns deliver significant reduction in peak tailing using generic gradients with C18 selectivity. With their excellent resolution, efficiency, and sensitivity, Hypersil GOLD columns give you confidence in the accuracy and quality of your analytical data.
- Proprietary derivatization and end-capping
- C18 (USP L1) selectivity
- Robust performance at high pH
- Excellent column stability at low pH
- Javeliv HTS columns for high throughput screening
- Semi-preparative columns with 12μm particles available
Meet the challenges of modern chromatography with state-of-the-art columns that provide outstanding performance and consistent separations. Twelve different chemistries are available so you can optimize separations and maximize productivity. Get outstanding peak shapes in reversed phase, ion exchange, HILIC, or normal phase chromatography.
- Excellent peak symmetry
- Narrow peaks for outstanding efficiency
- Enhanced sensitivity and improved resolution
- Exceptional reproducibility for reliable chromatography, column after column
- Solutions for high-throughput screening
- 1.9, 3 and 5μm particle sizes for all your separation needs
Especificaciones
Especificaciones
| Diameter (Metric) | 1 mm |
| Flow Rate | 0.05 mL/min |
| Length (Metric) | 30 mm |
| Max. Pressure | 5800 psi (400 bar) |
| Particle Size | 3 μm |
| pH | 1 to 11 |
| Pore Size | 175 Å |
| Surface Area | 220 m²/g |
| Temperature | 60°C |
| USP Type | L1 |
| Stationary Phase | C18 Selectivity |
| Packing Material | Silica |
| Carbon Load | 10% |
| Column Type | Reversed Phase |
| Endcapped | Yes |
| Phase | Reversed Phase |
| Mostrar más Mostrar menos |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.