Learn More
- Home
- Products
- Chromatography Columns and Cartridges
- HPLC Columns and Cartridges
- HPLC Columns
- Thermo Scientific™ Hypersil GOLD™ C18 Selectivity HPLC Columns
Thermo Scientific™ Hypersil GOLD™ C18 Selectivity HPLC Columns
Product Code. 12626547 Shop All Thermo Scientific Products| Product Code. | Length (Metric) | Diameter (Metric) | Particle Size | Unit Size |
|---|---|---|---|---|
| 12626547 | 100 mm | 4.6 mm | 1.9 μm | Each |
| 10211625 | 30 mm | 1 mm | 3 μm | Each |
| 10394463 | 30 mm | 2.1 mm | 3 μm | Each |
| 10508995 | 30 mm | 3 mm | 3 μm | Each |
| 10764984 | 30 mm | 4.6 mm | 3 μm | Each |
| 10342595 | 50 mm | 1 mm | 3 μm | Each |
| 10424413 | 50 mm | 2.1 mm | 3 μm | Each |
| 10293183 | 50 mm | 3 mm | 3 μm | Each |
| 10658825 | 50 mm | 4 mm | 3 μm | Each |
| 10089282 | 50 mm | 4.6 mm | 3 μm | Each |
| 10281225 | 100 mm | 1 mm | 3 μm | Each |
| 10632864 | 100 mm | 2.1 mm | 3 μm | Each |
| 10304923 | 100 mm | 3 mm | 3 μm | Each |
| 10794546 | 100 mm | 4 mm | 3 μm | Each |
| 10384323 | 100 mm | 4.6 mm | 3 μm | Each |
| 10704556 | 150 mm | 1 mm | 3 μm | Each |
| 10121223 | 150 mm | 2.1 mm | 3 μm | Each |
| 10131383 | 150 mm | 3 mm | 3 μm | Each |
| 10456844 | 150 mm | 4 mm | 3 μm | Each |
| 10610564 | 150 mm | 4.6 mm | 3 μm | Each |
| 11528270 | 10 mm | 4 mm | 3 μm | Pack of 4 |
| 11808901 | 10 mm | 2.1 mm | 1.9 μm | Pack of 3 |
| 10464613 | 20 mm | 2.1 mm | 1.9 μm | Each |
| 10305063 | 30 mm | 1 mm | 1.9 μm | Each |
| 10049142 | 30 mm | 2.1 mm | 1.9 μm | Each |
| 10020213 | 50 mm | 1 mm | 1.9 μm | Each |
| 10474783 | 50 mm | 2.1 mm | 1.9 μm | Each |
| 10345203 | 50 mm | 3 mm | 1.9 μm | Each |
| 10169344 | 50 mm | 4.6 mm | 1.9 μm | Each |
| 10715004 | 100 mm | 1 mm | 1.9 μm | Each |
| 10734604 | 100 mm | 2.1 mm | 1.9 μm | Each |
| 10582465 | 100 mm | 3 mm | 1.9 μm | Each |
| 10630204 | 150 mm | 2.1 mm | 1.9 μm | Each |
| 10446503 | 200 mm | 2.1 mm | 1.9 μm | Each |
| 10608705 | 10 mm | 1 mm | 3 μm | Pack of 4 |
| 11518270 | 10 mm | 2.1 mm | 3 μm | Pack of 4 |
| 10481365 | 10 mm | 3 mm | 3 μm | Pack of 4 |
| 10618705 | 10 mm | 1 mm | 5 μm | Pack of 4 |
| 11538270 | 10 mm | 2.1 mm | 5 μm | Pack of 4 |
| 10544085 | 10 mm | 3 mm | 5 μm | Pack of 4 |
| 11548270 | 10 mm | 4 mm | 5 μm | Pack of 4 |
| 10107604 | 10 mm | 10 mm | 5 μm | Pack of 3 |
| 10475163 | 30 mm | 2.1 mm | 5 μm | Each |
| 10668825 | 30 mm | 3 mm | 5 μm | Each |
| 10008862 | 30 mm | 4.6 mm | 5 μm | Each |
| 10611334 | 50 mm | 2.1 mm | 5 μm | Each |
| 10191523 | 50 mm | 3 mm | 5 μm | Each |
| 10611524 | 50 mm | 4.6 mm | 5 μm | Each |
| 10322725 | 50 mm | 10 mm | 5 μm | Each |
| 10332485 | 50 mm | 21.2 mm | 5 μm | Each |
| 10037444 | 50 mm | 30 mm | 5 μm | Each |
| 10517825 | 50 mm | 50 mm | 5 μm | Each |
| 10140743 | 100 mm | 2.1 mm | 5 μm | Each |
| 10384723 | 100 mm | 3 mm | 5 μm | Each |
| 10121033 | 100 mm | 4.6 mm | 5 μm | Each |
| 10312405 | 100 mm | 10 mm | 5 μm | Each |
| 10077404 | 100 mm | 21.2 mm | 5 μm | Each |
| 10793216 | 100 mm | 30 mm | 5 μm | Each |
| 10087404 | 100 mm | 50 mm | 5 μm | Each |
| 10131033 | 150 mm | 2.1 mm | 5 μm | Each |
| 10795316 | 150 mm | 3 mm | 5 μm | Each |
| 10313065 | 150 mm | 4 mm | 5 μm | Each |
| 10501695 | 150 mm | 4.6 mm | 5 μm | Each |
| 10281195 | 150 mm | 10 mm | 5 μm | Each |
| 10437634 | 150 mm | 21.2 mm | 5 μm | Each |
| 10027174 | 150 mm | 30 mm | 5 μm | Each |
| 10352975 | 150 mm | 50 mm | 5 μm | Each |
| 10009102 | 250 mm | 2.1 mm | 5 μm | Each |
| 10352775 | 250 mm | 3 mm | 5 μm | Each |
| 10506365 | 250 mm | 4 mm | 5 μm | Each |
| 10543035 | 250 mm | 4.6 mm | 5 μm | Each |
| 10723996 | 250 mm | 10 mm | 5 μm | Each |
| 10467634 | 250 mm | 21.2 mm | 5 μm | Each |
| 10724186 | 250 mm | 30 mm | 5 μm | Each |
| 10372545 | 250 mm | 50 mm | 5 μm | Each |
| 15240718 | 10 mm | 10 mm | 12 μm | Pack of 3 |
| 10076344 | 10 mm | 10 mm | 12 μm | Pack of 3 |
| 10578035 | 50 mm | 10 mm | 12 μm | Each |
| 10078424 | 50 mm | 21.2 mm | 12 μm | Each |
| 10743426 | 50 mm | 30 mm | 12 μm | Each |
| 10699775 | 50 mm | 50 mm | 12 μm | Each |
| 10392785 | 100 mm | 10 mm | 12 μm | Each |
| 10272055 | 100 mm | 21.2 mm | 12 μm | Each |
| 10698825 | 100 mm | 30 mm | 12 μm | Each |
| 10382405 | 100 mm | 50 mm | 12 μm | Each |
| 10417644 | 150 mm | 10 mm | 12 μm | Each |
| 10508615 | 150 mm | 21.2 mm | 12 μm | Each |
| 10008524 | 150 mm | 30 mm | 12 μm | Each |
| 10639405 | 150 mm | 50 mm | 12 μm | Each |
| 10363465 | 250 mm | 10 mm | 12 μm | Each |
| 10609595 | 250 mm | 21.2 mm | 12 μm | Each |
| 11508690 | 250 mm | 30 mm | 12 μm | Each |
| 10713046 | 250 mm | 50 mm | 12 μm | Each |
| 15260718 | 10 mm | 20 mm | 12 μm | Each |
| 11528360 | 250 mm | 3 mm | 3 μm | Each |
| 11827041 | 250 mm | 4.6 mm | 3 μm | Each |
Log in to see stock.
missing translation for 'validMainframeMsg'
Description
Achieve exceptional peak shape and resolution for your HPLC and LC/MS applications with Thermo Scientific™ Hypersil GOLD™ HPLC columns. These endcapped, ultrapure, silica-based columns deliver significant reduction in peak tailing using generic gradients with C18 selectivity. With their excellent resolution, efficiency, and sensitivity, Hypersil GOLD columns give you confidence in the accuracy and quality of your analytical data.
Novel Bonding
- Proprietary derivatization and endcapping
- C18 (USP L1) selectivity
pH Stability
- Robust performance at high pH
- Excellent column stability at low pH
Flexible Formats
- Javelin HTS columns for high-throughput screening
- Semi-preparative columns with 12 μm particles available
About the Hypersil GOLD Family of HPLC Columns
Meet the challenges of modern chromatography with state-of-the-art columns that provide outstanding performance and consistent separations. Twelve different column chemistries are available so you can optimize separations and maximize productivity. Get outstanding peak shapes in reversed phase, ion exchange, HILIC, or normal phase chromatography.
- Excellent peak symmetry
- Narrow peaks for outstanding efficiency
- Enhanced sensitivity and improved resolution
- Exceptional reproducibility for reliable chromatography, column after column
- Solutions for high-throughput screening
- 1.9, 3, and 5 μm particle sizes for all your separation needs
Specifications
Specifications
| Column Format | Analytical Column |
| Diameter (Metric) | 4.6 mm |
| For Use With | HPLC |
| Length (Metric) | 100 mm |
| Max. Pressure | 18130 psi (1250 bar) |
| Particle Shape | Fully Porous |
| Particle Size | 1.9 μm |
| pH | 1 to 11 |
| Pore Size | 175 Å |
| Quantity | Each |
| Surface Area | 220 m²/g |
| Temperature | 60°C |
| USP Type | L1 |
| Stationary Phase | C18 Selectivity |
| Product Line | Hypersil GOLD |
| Packing Material | Ultrapure Silica |
| Carbon Load | 10% |
| Endcapped | Yes |
| Phase | Reversed Phase |
| Material | Stainless Steel |
| Technique | Reversed Phase HPLC |
| Show More Show Less |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.