missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Hypersil™ ODS-2 C18 Column

Product Code. 11537511 Shop All Thermo Scientific Products
Change view
Click to view available options
Diameter (Metric):
4.6 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) unitSize
11537511 4.6 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11537511 Supplier Thermo Scientific™ Supplier No. 31605124630
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Provides an excellent C18 phase for a broad range of applications and a global standard for many existing methods.

  • High efficiency and proven reproducibility
  • Exceptionally reliable
  • Separation of a wide range of compounds including nonpolar, moderately polar and lipophilic compounds like triglycerides
  • Manufactured under ISO 9001-2000 quality guidelines
TRUSTED_SUSTAINABILITY

Specifications

Column Format Analytical Column
Diameter (Metric) 4.6 mm
Length (Metric) 120 mm
Particle Size 5 μm
pH 2 to 8
Pore Size 80 Å
Surface Area 220 m²/g
USP Type L1
Stationary Phase C18
Packing Material Silica
Carbon Load 11%
Column Type Reversed Phase
Phase Reversed Phase
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.