missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Hypersil™ ODS-2 C18 Columns

Product Code. 11527511 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
10 mm
50 mm
100 mm
125 mm
150 mm
250 mm
Diameter (Metric):
3 mm
4 mm
4.6 mm
Particle Size:
3 μm
5 μm
Unit Size:
Each
Pack of 4
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Particle Size unitSize
11527511 125 mm 4 mm 5 μm Each
10211155 50 mm 4.6 mm 5 μm Each
10130793 100 mm 4.6 mm 5 μm Each
10745374 150 mm 4.6 mm 5 μm Each
10678913 250 mm 4 mm 5 μm Each
10640056 10 mm 4 mm 3 μm Pack of 4
10097354 50 mm 4.6 mm 3 μm Each
10007514 100 mm 4 mm 3 μm Each
10677893 100 mm 4.6 mm 3 μm Each
10212105 150 mm 4.6 mm 3 μm Each
10361155 10 mm 4.6 mm 5 μm Pack of 4
10528615 150 mm 3 mm 5 μm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Product Code. 11527511 Supplier Thermo Scientific™ Supplier No. 31605124030

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Use as a general purpose C18 phase for acidic and neutral analytes separated under difficult operating conditions.

Use this well-tested, dependable L1. Thermo Scientific™ Hypersil™ ODS-2 C18 HPLC Columns are an alternative to older column brands commonly referenced in validated methods.

Hypersil stationary phases are recognized as an industry standard in HPLC. Proven as an effective analytical tool, classical Hypersil phases are well established and referenced in HPLC methods. Quality is assured by manufacture under ISO 9001-2000 quality guidelines.

For more challenging separations that require improved chromatographic performance, use Thermo Scientific™ Hypersil GOLD™ columns.

  • Based on type A silica
  • Excellent reproducibility
  • Selectivity over wide range of applications
  • Manufactured under ISO 9001:2000 quality guidelines

Ordering Information:

Other column dimensions are available. Please call Customer Service for more information.

TRUSTED_SUSTAINABILITY

Specifications

Column Format Analytical Column
Diameter (Metric) 4 mm
For Use With HPLC
Length (Metric) 125 mm
Max. Pressure 5800 psi (400 bar)
Particle Size 5 μm
pH 2 to 8
Pore Size 80 Å
Surface Area 220 m²/g
Temperature 60°C
USP Type L1
Stationary Phase C18
Product Line Hypersil Classical
Packing Material Spherical, Fully Porous Type A Silica
Carbon Load 11%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.