missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Hypersil™ ODS C18 Columns

Product Code. 10019192 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
10 mm
30 mm
50 mm
60 mm
75 mm
100 mm
125 mm
150 mm
200 mm
250 mm
Diameter (Metric):
2.1 mm
3 mm
4 mm
4.6 mm
10 mm
20 mm
Particle Size:
3 μm
5 μm
10 μm
Column Format:
Analytical Column
Guard Cartridge, 4 Pk.
Preparative Column
Preparative Column, Standard
Unit Size:
Each
Pack of 4
54 product options available for selection
Product selection table with 54 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Particle Size Column Format Unit Size
10019192 150 mm 4.6 mm 5 μm Analytical Column Each
10009432 50 mm 2.1 mm 5 μm Analytical Column Each
11547441 30 mm 4.6 mm 3 μm Analytical Column Each
10678825 50 mm 3 mm 5 μm Analytical Column Each
11557441 60 mm 4 mm 3 μm Analytical Column Each
16318586 250 mm 10 mm 5 μm Preparative Column, Standard Each
10288034 60 mm 4.6 mm 3 μm Analytical Column Each
10728063 50 mm 4.6 mm 5 μm Analytical Column Each
16328586 250 mm 20 mm 5 μm Preparative Column, Standard Each
10434593 100 mm 2.1 mm 5 μm Analytical Column Each
10159014 100 mm 3 mm 5 μm Analytical Column Each
10381795 100 mm 4 mm 5 μm Analytical Column Each
11517451 75 mm 4.6 mm 5 μm Analytical Column Each
10243313 100 mm 4.6 mm 5 μm Analytical Column Each
10189274 125 mm 2.1 mm 5 μm Analytical Column Each
11543181 250 mm 4.6 mm 5 μm Analytical Column Each
10689965 125 mm 3 mm 5 μm Analytical Column Each
11553181 250 mm 10 mm 5 μm Preparative Column Each
10572275 125 mm 4 mm 5 μm Analytical Column Each
10783805 125 mm 4.6 mm 5 μm Analytical Column Each
10263553 150 mm 2.1 mm 5 μm Analytical Column Each
10763616 150 mm 3 mm 5 μm Analytical Column Each
10429344 150 mm 4 mm 5 μm Analytical Column Each
11597451 150 mm 4 mm 10 μm Analytical Column Each
10527494 200 mm 2.1 mm 5 μm Analytical Column Each
10498944 200 mm 4 mm 5 μm Analytical Column Each
10456854 200 mm 4.6 mm 5 μm Analytical Column Each
10140693 250 mm 2.1 mm 5 μm Analytical Column Each
10097384 250 mm 3 mm 5 μm Analytical Column Each
10640584 250 mm 4 mm 5 μm Analytical Column Each
10099282 250 mm 4.6 mm 5 μm Analytical Column Each
10650246 10 mm 3 mm 5 μm Guard Cartridge, 4 Pk. Pack of 4
10581295 10 mm 4 mm 3 μm Guard Cartridge, 4 Pk. Pack of 4
10016024 10 mm 3 mm 3 μm Guard Cartridge, 4 Pk. Pack of 4
10551105 10 mm 2.1 mm 3 μm Guard Cartridge, 4 Pk. Pack of 4
10414593 10 mm 4 mm 5 μm Guard Cartridge, 4 Pk. Pack of 4
10543795 10 mm 2.1 mm 5 μm Guard Cartridge, 4 Pk. Pack of 4
10723995 250 mm 4.6 mm 3 μm Analytical Column Each
10017904 250 mm 4 mm 3 μm Analytical Column Each
10488014 250 mm 3 mm 3 μm Analytical Column Each
10649565 250 mm 2.1 mm 3 μm Analytical Column Each
10404593 150 mm 4.6 mm 3 μm Analytical Column Each
10202065 150 mm 4 mm 3 μm Analytical Column Each
10689205 150 mm 3 mm 3 μm Analytical Column Each
10160593 150 mm 2.1 mm 3 μm Analytical Column Each
10418613 125 mm 4.6 mm 3 μm Analytical Column Each
10668334 125 mm 4 mm 3 μm Analytical Column Each
10611134 100 mm 4.6 mm 3 μm Analytical Column Each
10767655 100 mm 4 mm 3 μm Analytical Column Each
10126383 100 mm 3 mm 3 μm Analytical Column Each
10582445 100 mm 2.1 mm 3 μm Analytical Column Each
10610944 50 mm 4.6 mm 3 μm Analytical Column Each
10477824 50 mm 3 mm 3 μm Analytical Column Each
10364223 50 mm 2.1 mm 3 μm Analytical Column Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 54 options available.
54 options
Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen
Catalog No. 10019192 Lieferant Thermo Scientific™ Lieferanten-Nr. 30105154630
Spotlight Offers
Use promo code 28038
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use as a general purpose C18 phase for acidic and neutral analytes.

Choose Thermo Scientific™ Hypersil™ ODS C18 HPLC Columns for a general purpose C18 phase to use in a broad range of applications.

Hypersil stationary phases are recognized as an industry standard in HPLC. Proven as an effective analytical tool, the classical Hypersil phases are well established and referenced in many HPLC methods worldwide. Quality is assured by manufacture under ISO 9001-2000 quality guidelines.

For more challenging separations that require improved chromatographic performance, we recommend the use of Thermo Scientific™ Hypersil GOLD™ columns as an alternative.

  • High efficiency and proven reproducibility
  • Exceptionally reliable
  • Separation of a wide range of compounds including nonpolar, moderately polar and lipophilic compounds like triglycerides

Ordering Information:

Other column dimensions including preparative columns are available. Also available in 10μm. Please call Customer Service for more information.

TRUSTED_SUSTAINABILITY

Specifications

Column Format Analytical Column
Diameter (Metric) 4.6 mm
Length (Metric) 150 mm
Max. Pressure 5800 psi (400 bar)
Particle Size 5 μm
pH 2 to 8
Pore Size 120 Å
Surface Area 170 m²/g
Temperature 60°C
USP Type L1
Stationary Phase C18
Product Line Hypersil Classical
Packing Material Spherical, Fully Porous Type A Silica
Carbon Load 10%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Material Stainless Steel
Technique Reversed Phase HPLC
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.