missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Hypersil™ PREP BDS C18 HPLC Columns

Product Code. 16398876 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
8 mm
20 mm
30 mm
50 mm
100 mm
150 mm
250 mm
Diameter (Metric):
2 mm
4.6 mm
10 mm
20 mm
25 mm
30 mm
50 mm
Particle Size:
3 μm
5 μm
10 μm
Column Format:
Guard 1/16 in.
Guard 1/8 in.
Guard Column
Preparative Column, Standard
Preparative Column, Xtended Life
Unit Size:
Each
63 product options available for selection
Product selection table with 63 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Particle Size Column Format unitSize
16398876 250 mm 2 mm 5 μm Preparative Column, Standard Each
16328856 50 mm 2 mm 3 μm Preparative Column, Standard Each
16338856 50 mm 4.6 mm 3 μm Preparative Column, Standard Each
16348856 100 mm 2 mm 3 μm Preparative Column, Standard Each
16358856 100 mm 4.6 mm 3 μm Preparative Column, Standard Each
16368856 150 mm 2 mm 3 μm Preparative Column, Standard Each
16378856 150 mm 4.6 mm 3 μm Preparative Column, Standard Each
16388856 250 mm 2 mm 3 μm Preparative Column, Standard Each
16398856 250 mm 4.6 mm 3 μm Preparative Column, Standard Each
16308866 50 mm 2 mm 5 μm Preparative Column, Standard Each
16318866 50 mm 4.6 mm 5 μm Preparative Column, Standard Each
16328866 50 mm 10 mm 5 μm Preparative Column, Standard Each
16338866 50 mm 20 mm 5 μm Preparative Column, Standard Each
16348866 50 mm 25 mm 5 μm Preparative Column, Xtended Life Each
16358866 100 mm 2 mm 5 μm Preparative Column, Standard Each
16368866 100 mm 4.6 mm 5 μm Preparative Column, Standard Each
16378866 100 mm 10 mm 5 μm Preparative Column, Standard Each
16388866 100 mm 20 mm 5 μm Preparative Column, Standard Each
16398866 100 mm 25 mm 5 μm Preparative Column, Xtended Life Each
16308876 150 mm 2 mm 5 μm Preparative Column, Standard Each
16318876 150 mm 4.6 mm 5 μm Preparative Column, Standard Each
16328876 150 mm 10 mm 5 μm Preparative Column, Standard Each
16338876 150 mm 20 mm 5 μm Preparative Column, Standard Each
16348876 150 mm 25 mm 5 μm Preparative Column, Xtended Life Each
16358876 150 mm 30 mm 5 μm Preparative Column, Standard Each
16368876 150 mm 30 mm 5 μm Preparative Column, Xtended Life Each
16378876 150 mm 50 mm 5 μm Preparative Column, Standard Each
16388876 150 mm 50 mm 5 μm Preparative Column, Xtended Life Each
16308886 250 mm 4.6 mm 5 μm Preparative Column, Standard Each
16318886 250 mm 10 mm 5 μm Preparative Column, Standard Each
16328886 250 mm 20 mm 5 μm Preparative Column, Standard Each
16338886 250 mm 25 mm 5 μm Preparative Column, Xtended Life Each
16348886 250 mm 30 mm 5 μm Preparative Column, Standard Each
16358886 250 mm 30 mm 5 μm Preparative Column, Xtended Life Each
16368886 250 mm 50 mm 5 μm Preparative Column, Standard Each
16378886 250 mm 50 mm 5 μm Preparative Column, Xtended Life Each
16388886 8 mm 10 mm 10 μm Guard Column Each
16398886 20 mm 10 mm 10 μm Guard Column Each
16308896 30 mm 10 mm 10 μm Guard 1/16 in. Each
16318896 30 mm 10 mm 10 μm Guard 1/8 in. Each
16328896 20 mm 20 mm 10 μm Guard Column Each
16338896 30 mm 20 mm 10 μm Guard 1/16 in. Each
16348896 30 mm 20 mm 10 μm Guard 1/8 in. Each
16358896 50 mm 10 mm 10 μm Preparative Column, Standard Each
16368896 50 mm 20 mm 10 μm Preparative Column, Standard Each
16378896 50 mm 25 mm 10 μm Preparative Column, Xtended Life Each
16388896 100 mm 10 mm 10 μm Preparative Column, Standard Each
16398896 100 mm 20 mm 10 μm Preparative Column, Standard Each
16308906 100 mm 25 mm 10 μm Preparative Column, Xtended Life Each
16318906 150 mm 10 mm 10 μm Preparative Column, Standard Each
16328906 150 mm 20 mm 10 μm Preparative Column, Standard Each
16338906 150 mm 25 mm 10 μm Preparative Column, Xtended Life Each
16348906 150 mm 30 mm 10 μm Preparative Column, Standard Each
16358906 150 mm 30 mm 10 μm Preparative Column, Xtended Life Each
16368906 150 mm 50 mm 10 μm Preparative Column, Standard Each
16378906 150 mm 50 mm 10 μm Preparative Column, Xtended Life Each
16388906 250 mm 10 mm 10 μm Preparative Column, Standard Each
16398906 250 mm 20 mm 10 μm Preparative Column, Standard Each
16308916 250 mm 25 mm 10 μm Preparative Column, Xtended Life Each
16318916 250 mm 30 mm 10 μm Preparative Column, Standard Each
16328916 250 mm 30 mm 10 μm Preparative Column, Xtended Life Each
16338916 250 mm 50 mm 10 μm Preparative Column, Standard Each
16348916 250 mm 50 mm 10 μm Preparative Column, Xtended Life Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 63 options available.
63 options
This item is not returnable. View return policy
Product Code. 16398876 Supplier Thermo Scientific™ Supplier No. 40005252130
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Scale up with Hypersil PREP C18 BDS preparative LC columns for routine applications and C18 retention with base deactivation for reduced silanol activity.

Easily scale up your analytical method using Thermo Scientific™ Hypersil™ PREP BDS C18 reversed phase preparative HPLC Columns. Our prep columns come in a variety of dimensions including an option for XtendedLife hardware which improves column lifetime by maintaining a uniform packed bed. These endcapped, silica-based columns offer C18 retention with base deactivation for reduced silanol activity and are an excellent choices for routine applications which require development from analytical to preparative LC scale.

Excellent Choice for Routine Applications

  • C18 (USP L1) selectivity.
  • Base deactivated silica.
  • pH stable from 2 to 8.
  • Maximum temperature of 60°C.

Preparative HPLC Column Hardware Options - based on column inner diameter (i.d.) and column performance needs.

Standard Threaded and Standard Flange Hardware

  • Designed for standard applications, expertly packed and robustly designed to provide versatile products for routine use.
  • Standard threaded hardware for column i.d. < 40mm.
  • Standard flange hardware for column i.d. ≥ 40mm.
  • Standard hardware can be modified on request to be compatible with SFC.

XtendedLife Hardware

  • Improves column lifetime by incorporating an internal Dynamic Axial Compression (DAC) system, ensuring the media bed is continuously packed tightly.
  • Compatible with SFC and is available in dimensions up to 50mm i.d.

Preparative Guards are a proven and cost effective way to extend the lifetime of your prep column. Our preparative guard columns require the use of a preparative guard holder.

Customer Specific Orders

  • If there is a Thermo Scientific stationary phase you are currently using and would like to obtain in a preparative scale not shown or would like to discuss a specific column dimension, we would be happy to discuss your requirements.
  • Please contact your local sales representative for Customer Specific Orders.
  • Custom built columns are not eligible for returns.
TRUSTED_SUSTAINABILITY

Specifications

Column Format Preparative Column, Standard
Diameter (Metric) 2 mm
Length (Metric) 250 mm
Max. Pressure 5800 psi (400 bar)
Particle Size 5 μm
pH 2 to 8
Pore Size 145 Å
Surface Area 185 m²/g
Temperature 60°C
USP Type L1
Stationary Phase C18
Packing Material Spherical, Fully Porous, Base-Deactivated Silica
Carbon Load 11%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.