missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Hypersil™ PREP Si HPLC Columns

Product Code. 16399116 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
8 mm
20 mm
30 mm
50 mm
100 mm
150 mm
250 mm
Diameter (Metric):
2 mm
4.6 mm
10 mm
20 mm
25 mm
30 mm
50 mm
Column Format:
Guard 1/16 in.
Guard 1/8 in.
Guard Column
Preparative Column, Standard
Preparative Column, Xtended Life
Unit Size:
Each
35 product options available for selection
Product selection table with 35 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Column Format Unit Size
16399116 100 mm 20 mm Preparative Column, Standard Each
16349106 8 mm 10 mm Guard Column Each
16359106 20 mm 10 mm Guard Column Each
16369106 30 mm 10 mm Guard 1/16 in. Each
16379106 30 mm 10 mm Guard 1/8 in. Each
16389106 20 mm 20 mm Guard Column Each
16399106 30 mm 20 mm Guard 1/16 in. Each
16309116 30 mm 20 mm Guard 1/8 in. Each
16319116 50 mm 2 mm Preparative Column, Standard Each
16329116 50 mm 4.6 mm Preparative Column, Standard Each
16339116 50 mm 10 mm Preparative Column, Standard Each
16349116 50 mm 20 mm Preparative Column, Standard Each
16359116 50 mm 25 mm Preparative Column, Xtended Life Each
16369116 100 mm 2 mm Preparative Column, Standard Each
16379116 100 mm 4.6 mm Preparative Column, Standard Each
16389116 100 mm 10 mm Preparative Column, Standard Each
16309126 100 mm 25 mm Preparative Column, Xtended Life Each
16319126 150 mm 2 mm Preparative Column, Standard Each
16329126 150 mm 4.6 mm Preparative Column, Standard Each
16339126 150 mm 10 mm Preparative Column, Standard Each
16349126 150 mm 20 mm Preparative Column, Standard Each
16359126 150 mm 25 mm Preparative Column, Xtended Life Each
16369126 150 mm 30 mm Preparative Column, Standard Each
16379126 150 mm 30 mm Preparative Column, Xtended Life Each
16389126 150 mm 50 mm Preparative Column, Standard Each
16399126 150 mm 50 mm Preparative Column, Xtended Life Each
16309136 250 mm 2 mm Preparative Column, Standard Each
16319136 250 mm 4.6 mm Preparative Column, Standard Each
16329136 250 mm 10 mm Preparative Column, Standard Each
16339136 250 mm 20 mm Preparative Column, Standard Each
16349136 250 mm 25 mm Preparative Column, Xtended Life Each
16359136 250 mm 30 mm Preparative Column, Standard Each
16369136 250 mm 30 mm Preparative Column, Xtended Life Each
16379136 250 mm 50 mm Preparative Column, Standard Each
16389136 250 mm 50 mm Preparative Column, Xtended Life Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 35 options available.
35 options
This item is not returnable. View return policy
Product Code. 16399116 Supplier Thermo Scientific™ Supplier No. 40405109270A
 Restricted Item
Estimated Shipment: 04-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Separate nonpolar and moderately polar organic compounds with Hypersil PREP Si prep LC columns for normal phase methods, suitable for USP L3 applications.

Use Thermo Scientific™ Hypersil™ PREP Si preparative HPLC columns to scale up your normal phase chromatography analytical method. The silica chemistry separates nonpolar and moderately polar organic compounds. Our preparative HPLC columns come in a variety of dimensions including an option for XtendedLife hardware which improves column lifetime by maintaining a uniform packed bed.

Normal phase chromatography

  • Silica to separate nonpolar and moderately polar organic compounds.
  • USP L3.
  • pH stable from 2 to 7.
  • Maximum temperature of 60°C.

Preparative HPLC Column Hardware Options - based on column inner diameter (i.d.) and column performance needs.

Standard Threaded and Standard Flange Hardware

  • Designed for standard applications, expertly packed and robustly designed to provide versatile products for routine use.
  • Standard threaded hardware for column i.d. < 40mm.
  • Standard flange hardware for column i.d. ≥ 40mm.
  • Standard hardware can be modified on request to be compatible with SFC.

XtendedLife Hardware

  • Improves column lifetime by incorporating an internal Dynamic Axial Compression (DAC) system, ensuring the media bed is continuously packed tightly.
  • Compatible with SFC and is available in dimensions up to 50mm i.d.

Preparative Guards are a proven and cost effective way to extend the lifetime of your prep column. Our preparative guard columns require the use of a preparative guard holder.

Customer Specific Orders

  • If there is a Thermo Scientific stationary phase you are currently using and would like to obtain in a preparative scale not shown or would like to discuss a specific column dimension, we would be happy to discuss your requirements.
  • Please contact your local sales representative for Customer Specific Orders.
  • Custom built columns are not eligible for returns.
TRUSTED_SUSTAINABILITY

Specifications

Column Format Preparative Column, Standard
Diameter (Metric) 20 mm
Length (Metric) 100 mm
Max. Pressure 4300 psi (295 bar)
Particle Size 5 μm
pH 2 to 7
Pore Size 130 Å
Surface Area 195 m²/g
Temperature 60°C
USP Type L3
Stationary Phase Silica
Packing Material Spherical, Fully Porous Silica
Carbon Load 0%
Column Type Normal Phase
Endcapped No
Phase Normal Phase
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.