missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Hypersil™ SAS C1 HPLC Columns

Product Code. 10371445 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
10 mm
30 mm
100 mm
150 mm
250 mm
Diameter (Metric):
4 mm
4.6 mm
Particle Size:
3 μm
5 μm
Endcapped:
No
Yes
Unit Size:
Each
Pack of 4
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Particle Size Endcapped unitSize
10371445 10 mm 4 mm 5 μm Yes Pack of 4
10523425 150 mm 4.6 mm 5 μm Yes Each
10640346 250 mm 4.6 mm 3 μm No Each
10344223 250 mm 4.6 mm 5 μm Yes Each
11527481 30 mm 4.6 mm 5 μm No Each
10087594 100 mm 4.6 mm 5 μm No Each
10699565 250 mm 4 mm 5 μm No Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 10371445 Supplier Thermo Scientific™ Supplier No. 30505014001
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use for moderately polar and multifunctional compound selectivity.

Separate moderately polar and multi-functional compounds with Thermo Scientific™ Hypersil™ SAS C1 LC columns.

Classical Hypersil stationary phases are recognized as an industry standard in HPLC. Proven as an effective analytical tool, classical Hypersil phases are well established and referenced in HPLC methods. Quality is assured by manufacture under ISO 9001-2000 quality guidelines.

  • The 10mm design offers maximum protection with minimal increase in retention Fit Thermo Scientific UNIGUARD™ direct connection and stand alone holders
  • Available in packs of 4

Features of the SAS (C1) Solid Phase

  • A short alkyl chain reversed phase material with selectivity for polar and multifunctional compounds
  • Least retentive Hypersil phase
  • Useful for ion-pair separations

Requires:

Thermo Scientific UNIGUARD™ direct connection and stand alone holders, not included.

TRUSTED_SUSTAINABILITY

Specifications

Column Format Guard Cartridge, 4 Pk.
Diameter (Metric) 4 mm
For Use With Uniguard Direct-Connection and Stand Alone Holder
Length (Metric) 10 mm
Max. Pressure 5800 psi (400 bar)
Particle Size 5 μm
pH 2 to 8
Pore Size 120 Å
Surface Area 170 m²/g
Temperature 60°C
USP Type L13
Stationary Phase C1
Product Line Hypersil Classical
Packing Material Silica
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.