missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ HyPURITY™ AQUASTAR™ Guard Cartridges

Product Code. 10168044 Shop All Thermo Scientific Products
Change view
Click to view available options
Diameter (Metric) Inner:
2.1 mm
3 mm
4 mm
Particle Size:
3 μm
5 μm
Unit Size:
Pack of 4
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Particle Size unitSize
10168044 3 mm 3 μm Pack of 4
10505615 2.1 mm 3 μm Pack of 4
10774647 4 mm 5 μm Pack of 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10168044 Supplier Thermo Scientific™ Supplier No. 22503013001
Estimated Shipment: 18-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Requires

Thermo Scientific UNIGUARD direct connection or stand alone holder, sold separately.

Drop-in guard cartridges offer convenience, economy and effective protection for extending column lifetime

Drop-in guard cartridges offer convenience, economy and effective protection for extending column lifetime.

  • The 10mm design offers maximum protection with minimal increase in retention
  • Fit Thermo Scientific UNIGUARD™ direct connection and stand alone holder
  • Polar endcapped offer alternative selectivity
  • High quality, highly pure silica columnss

TRUSTED_SUSTAINABILITY

Specifications

Particle Size 3 μm
Length (Metric) 10 mm
Diameter (Metric) Inner 3 mm
Stationary Phase C18
Product Line HyPURITY
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.