missing translation for 'onlineSavingsMsg'
Learn More

IKA™ MTS 2/4 Digital Microtiter Plate Shaker
GREENER_CHOICE

Product Code. 10087731 Shop All IKA Products
Change view
Click to view available options
Orbit:
3 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Orbit unitSize
10087731 3 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10087731 Supplier IKA Supplier No. 0003208000

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Shakes two or four microtiter plates. IKA™ MTS 2/4 Digital Microtiter Plate Shaker provides orbital movement and includes a digital timer with alarm to that time has expired.

Special shaker for shaking two or four microtiter plates.
  • Electronic speed control
  • Digital timer
  • Alarm to indicate set time has expired
  • Includes attachment (without microtiter plate)
  • Shaking movement: orbital
  • Orbital diameter: 3mm
TRUSTED_SUSTAINABILITY

Specifications

Orbit 3 mm
Speed Range 0 to 1100 rpm
Electrical Requirements 230 V, 50/60 Hz
Temperature Range (Metric) 5°C to 40°C
Wattage 45 W
Product Type Digital Microtiter Shaker
Certifications/Compliance IP 21, DIN EN 60529
Temperature Control Digital
Frequency 50/60 Hz
Depth (Metric) 320 mm
Dimensions (L x W x H) 320 x 185 x 105 mm
Height (Metric) 105 mm
Length (Metric) 320 mm
Width (Metric) 185 mm
Weight (Metric) 2.7 kg
Model MTS 2/4
Display 7 segment LED
Humidity Range Up to 80%
Motor Type Orbital
Timer Range 1 to 99 min.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.