missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Incubating Shaker

Product Code. 17258380 Shop All Ohaus Products
Change view
Click to view available options
Speed Range:
15 to 500 rpm
500 to 2500 rpm
600 to 2500 rpm
Load Bearing Capacity (Metric):
16 kg at 75 rpm, 2.3 kg at 500 rpm
22.7 kg at 125 rpm, 4.53 kg at 500 rpm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Speed Range Load Bearing Capacity (Metric) Unit Size
17258380 600 to 2500 rpm 16 kg at 75 rpm, 2.3 kg at 500 rpm Each
17268380 15 to 500 rpm 22.7 kg at 125 rpm, 4.53 kg at 500 rpm Each
17278380 500 to 2500 rpm 22.7 kg at 125 rpm, 4.53 kg at 500 rpm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 17258380 Supplier OHAUS™ Supplier No. 30573770
  • ONLINE EXCLUSIVE PRICE
    6540.00 €
    4879.84 € / Pack of 1
    Save 1660.16 €
    25% Off
View all promotions
 Restricted Item
Estimated Shipment: 13-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Save Incubator Space with Benchtop Incubating and Incubating Refrigerating Shakers

  • The exclusive Opti-Flow Forced Ventilation System utilizes twin induction or a single large fan
  • Air is deflected around & not directly on samples, creating a circular flow of air ensuring uniformity
  • For repeatable results, the exclusive Accu-Drive shaking system ensures speed accuracy
  • The Triple Eccentric Drive provides consistent shaking motion throughout the entire speed range
  • The chambers for the ISHD23HDG and ISHD23CDG units are large enough to hold 2 x 6 L Erlenmeyer flasks with optional clamps and platform.
TRUSTED_SUSTAINABILITY

Specifications

Load Bearing Capacity (Metric) 16 kg at 75 rpm, 2.3 kg at 500 rpm
Speed Range 600 to 2500 rpm
Voltage 230 V
Temperature Range (Metric) 4°C to 40°C
Wattage 450 W
Load Bearing Capacity (English) 35 lb. at 75 rpm, 5 lb. at 500 rpm
Certifications/Compliance cULus
Frequency 50/60 Hz
Material Aluminum, Cycoloy
Dimensions (L x W x H) 648 x 356 x 406 mm
Height (English) 16 in.
Length (English) 25.5 in.
Width (English) 14 in.
Shipping Weight (Metric) 37.7 kg
Weight (English) 79.11 lb.
Weight (Metric) 35.9 kg
Model ISHD16HDG
Display Independent LED displays for temperature, speed and time
For Use With (Application) Cell Cultures, Solubility Studies, Bacterial Suspensions, Extraction Procedures
Humidity Range 20 to 80%, Non-condensing
Timer Range 1 sec. to 160 hr.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.