missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Incubating Shaker

Product Code. 17278380 Shop All Ohaus Products
Click to view available options
Speed Range:
15 to 500 rpm
500 to 2500 rpm
600 to 2500 rpm
Load Bearing Capacity (Metric):
16 kg at 75 rpm, 2.3 kg at 500 rpm
22.7 kg at 125 rpm, 4.53 kg at 500 rpm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17278380

Brand: OHAUS™ 30573780

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Save Incubator Space with Benchtop Incubating and Incubating Refrigerating Shakers

  • The exclusive Opti-Flow Forced Ventilation System utilizes twin induction or a single large fan
  • Air is deflected around & not directly on samples, creating a circular flow of air ensuring uniformity
  • For repeatable results, the exclusive Accu-Drive shaking system ensures speed accuracy
  • The Triple Eccentric Drive provides consistent shaking motion throughout the entire speed range
  • The chambers for the ISHD23HDG and ISHD23CDG units are large enough to hold 2 x 6 L Erlenmeyer flasks with optional clamps and platform.
TRUSTED_SUSTAINABILITY

Specifications

Load Bearing Capacity (Metric) 22.7 kg at 125 rpm, 4.53 kg at 500 rpm
Speed Range 500 to 2500 rpm
Voltage 230 V
Temperature Range (Metric) 4°C to 40°C
Wattage 800 W
Load Bearing Capacity (English) 50 lb. at 125 rpm, 10 lb.at 500 rpm
Frequency 50/60 Hz
Material Aluminum, Cycoloy
Dimensions (L x W x H) 815 x 675 x 596 mm
Height (English) 23.5 in.
Length (English) 32.1 in.
Width (English) 26.6 in.
Shipping Weight (Metric) 133.8 kg
Weight (English) 290.41 lb.
Weight (Metric) 131.7 kg
Model ISHD23CDG
Display Independent LED displays for temperature, speed and time
For Use With (Application) Cell Cultures, Solubility Studies, Bacterial Suspensions, Extraction Procedures
Humidity Range 20 to 80%, Non-condensing
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.