missing translation for 'onlineSavingsMsg'
Learn More

Scientific Industries Incubator-Genie

Product Code. 16627662 Shop All Ohaus Products
Change view
Click to view available options
Plug Type:
UK Plug
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Plug Type Unit Size
16627662 UK Plug Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16627662 Supplier Scientific Industries Supplier No. 83041353
  • ONLINE EXCLUSIVE PRICE
    4404.75 €
    4158.83 € / Pack of 1
    Save 245.92 €
    5% Off
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Heat, rotate, rock, and shake all in one compact benchtop unit.

  • BenchTop Shaking/Rotating Incubator with precise temperature control and uniformity
  • Precise temperature control and uniformity - range from 28ºC to 75ºC
  • Chamber air is gently and continuously re-circulated ensuring temperature consistency and uniformity
  • Magnetic stainless steel platform may be easily set to rock or rotate almost any container
  • Ideal for Hybridization
  • Shatterproof window allows for inspection of samples without disturbing chamber environment
  • A variety of accessories are available to provide maximum application versatility
  • Optional Horizontal Orbital Attachment is ideal for Western Blots and maintaining cells or solutions in suspension
TRUSTED_SUSTAINABILITY

Specifications

Load Bearing Capacity (Metric) 4.5 kg
Speed Range 3 to 35 rpm, 6 to 70 cycles/minute
Voltage 230 V
Temperature Range (Metric) 28°C to 75°C
Wattage 345 W
Amperage 1.5 A
Rotation Centered on Axis
Holds 24 L
Product Type Benchtop Shaking/Rotating Incubator
Load Bearing Capacity (English) 10 lb.
Certifications/Compliance CE
Plug Type UK Plug
Temperature Range (English) 82°F to 167°F
Temperature Accuracy ±1.0°C
Frequency 50 Hz
Material Stainless Steel Platform
Depth (English) 15.75 in.
Depth (English) Interior 10 in.
Depth (Metric) 400 mm
Depth (Metric) Interior 254 mm
Dimensions (LxW) Platform 200 x 340 mm
Dimensions (L x W x H) 400 x 560 x 368 mm
Height (English) 14.5 in.
Height (Metric) 368 mm
Height (Metric) Interior 260 mm
Length (English) Interior 14.25 in.
Length (English) Platform 14 in.
Length (Metric) Interior 362 mm
Length (Metric) Platform 340 mm
Width (English) 15.75 in.
Width (English) Platform 8 in.
Width (Metric) 400 mm
Width (Metric) Interior 254 mm
Width (Metric) Platform 200 mm
Shipping Weight (English) 57 lb.
Shipping Weight (Metric) 26 kg
Weight (English) 43 lb.
Weight (Metric) 19.5 kg
Display Digital Temperature and Speed Display
For Use With (Application) The Incubator is Best for Applications Such as Gel & Blot Staining, Cell/Bacterial Culture, as Well as Any Application That Requires Mixing, Washing, Rocking, and Temperature Control of a Sample.
For Use With (Equipment) Magnetic Stainless Steel Platform
Includes Supplied with magnetic platform; one clip plate each for 10-13 mm, 15-17 mm, 28-30 mm tubes; four bag mounting strips; nonskid tray; stackable wire rack.
Platform Style Magnetic stainless steel platform
Style BenchTop Shaking/Rotating Incubator
Warranty and Service Offering 2 Years Parts and Labor
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.