missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Innova™ S44i Biological Shaker
Click to view available options
Orbit:
25 mm
51 mm
Includes:
Incubated
Photosynthetic LED Light Bank
Refrigerated
Refrigerated with Photosynthetic LED Light Bank
Unit Size:
Each
Description
- Highest flask capacity in a smaller footprint
- Grow more cells in less space
- The new proprietary Eppendorf X-Drive with semi-automatic counterbalance technology provides smooth and uniform agitation
- High temperature uniformity across chamber for reproducible results
- Easily reach all your samples using the slide-out platform
- Glide-up doors for convenient and effortless access
- Optimize your space with double- and triple-stacked configurations
- New touchscreen user interface provides easy operation
- Alarm status, event log, and user information is just one touch away.
- Create multi-step programs for automated control of the shaker
- Wide range of accessories and platforms to meet your every growing need
Specifications
Specifications
| Orbit | 25 mm |
| Speed Range | 2.5 cm orbit: 20 to 400 rpm, 5.1 cm orbit: 20 to 300 rpm |
| Electrical Requirements | 230 V, 50/60 Hz |
| Certifications/Compliance | CE |
| Dimensions (LxW) Platform | 76 x 62 cm (30 x 24 in.) |
| Dimensions (L x W x H) | 118.2 x 95.8 x 63.1 cm |
| Height (Metric) | 115.8 cm |
| Shipping Weight (Metric) | 186 kg |
| Display | Keypad |
| Includes | Incubated |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction