Learn More
Description
Includes
NIST Traceable Certificate of Analysis accredited to ISO/IEC 17025 and ISO/IEC Guide 34, Safety Data Sheet
Inorganic Standard manufactured for AA, ICP, ICP/MS, IC, XRF, and other analytical instrumentation
| Analyte | Concentration |
|---|---|
| Ag | 100μg/mL |
| Al | 100μg/mL |
| As | 100μg/mL |
| Ba | 100μg/mL |
| Be | 100μg/mL |
| Ca | 100μg/mL |
| Cd | 100μg/mL |
| Co | 100μg/mL |
| Cr | 100μg/mL |
| Cu | 100μg/mL |
| Fe | 100μg/mL |
| K | 100μg/mL |
| Mg | 100μg/mL |
| Mn | 100μg/mL |
| Mo | 100μg/mL |
| Na | 100μg/mL |
| Ni | 100μg/mL |
| Pb | 100μg/mL |
| Sb | 100μg/mL |
| Se | 100μg/mL |
| Sn | 100μg/mL |
| Sr | 100μg/mL |
| Ti | 100μg/mL |
| Tl | 100μg/mL |
| V | 100μg/mL |
| Zn | 100μg/mL |
Certifications
Accredited by A2LA for ISO/IEC 17025 and ISO/IEC Guide 34 and certified by UL-DQS to ISO 9001
Compliance
GHS/OSHA Complaint
Specifications
Specifications
| Chemical Name or Material | Instrument Calibration Standard 2 |
| Packaging | Triple-leached LDPE bottle |
| Concentration or Composition Notes | Up to 68 elements are scanned with found values for ICP and ICP-MS standards. The found value of the trace metallic impurities is reported on the Certificate of Analysis. |
| Technique | ICP-MS |
| For Use With (Equipment) | AA, ICP, ICP/MS, IC, XRF, and Other Analytical Instrumentation |
| Solution Type | Standard Solution |
| Type | ICP/ICP-MS Standard |
| Solvent or Matrix | Nitric Acid/Trace Tartaric Acid/Trace Hydrogen Fluoride |
| Quantity | 125 mL |
| Grade | ICP/ICP-MS |
| Show More |
Safety and Handling
- instrument calibration standard 2
- Danger
- Acute toxicity Category 4
- Serious eye damage/eye irritation Category 1
- Skin corrosion/irritation Category 1 B
- H314-Causes severe skin burns and eye damage.
- H318-Causes serious eye damage.
- H319-Causes serious eye irritation.
- P101-If medical advice is needed, have product container or label at hand.
- P102-Keep out of reach of children.
- P103-Read label before use.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
- P321-Specific treatment (see on this label).
- P362-Take off contaminated clothing.
- P405-Store locked up.
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
- MIXTURE LIST-Contains : nitic acid
Product intended for laboratory use only
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.