Learn More
Invitrogen™ PureLink™ HiPure Precipitator Module
The PureLink™ HiPure Precipitator allows fast, simple, and efficient desalting and concentration of plasmid DNA isolated using anion-exchange chromatography.
Brand: Invitrogen™ K210022
168.84 EUR valid until 2024-06-28
Use promo code "21649" to get your promotional price.
Additional Details : Weight : 1.08000kg
Description
- Allows fast, simple, and efficient desalting and concentration of plasmid DNA isolated using anion-exchange chromatography
- Traditional method for DNA precipitation of anion exchange isolated plasmid DNA involves isopropanol precipitation followed by centrifugation and drying of DNA which is time consuming and labor intensive
- Allows plasmid DNA concentration within 5 minutes, eliminates need for centrifugation, and reduces risk of losing DNA pellet during supernatant removal, and recovery is >80%
Specifications
The PureLink™ HiPure Precipitator Module includes HiPure Precipitators, and 5 mL and 30 mL syringes. Store all components at room temperature. | |
Anion Exchange Resin | |
Plasmid DNA | |
Not High-throughput Compatible (Manual) | |
PureLink™ | |
25 Preps | |
Plasmid DNA |
Syringe | |
Bacterial Culture | |
Next-Generation Sequencing, Transfection, Cloning, Sequencing, Transformation, Nucleic Acid Labeling, PCR, In Vitro Transcription | |
> 200 μg (Large-Scale) Plasmid DNA | |
Precipitator Module | |
Room Temperature | |
5 min. |
For Research Use Only. Not for use in diagnostic procedures.