missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Invitrogen™ PureLink™ HiPure Precipitator Module
The PureLink™ HiPure Precipitator allows fast, simple, and efficient desalting and concentration of plasmid DNA isolated using anion-exchange chromatography.
112.00 € - 252.00 €
Specifications
Content And Storage | The PureLink™ HiPure Precipitator Module includes HiPure Precipitators, and 5 mL and 30 mL syringes. Store all components at room temperature. |
---|---|
Format | Syringe |
Isolation Technology | Anion Exchange Resin |
Sample Type | Bacterial Culture |
Final Product Type | Plasmid DNA |
Includes: The PureLink HiPure Precipitator Module includes HiPure Precipitators, and 5mL and 30mL syringes.
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
10105393
|
Invitrogen™
K210021 |
10 Preps |
112.00 €
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10294023
|
Invitrogen™
K210022 |
25 Preps |
252.00 €
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Allows fast, simple, and efficient desalting and concentration of plasmid DNA isolated using anion-exchange chromatography
- Traditional method for DNA precipitation of anion exchange isolated plasmid DNA involves isopropanol precipitation followed by centrifugation and drying of DNA which is time consuming and labor intensive
- Allows plasmid DNA concentration within 5 minutes, eliminates need for centrifugation, and reduces risk of losing DNA pellet during supernatant removal, and recovery is >80%
Order Info
Shipping Condition: Room Temperature
Specifications
The PureLink™ HiPure Precipitator Module includes HiPure Precipitators, and 5 mL and 30 mL syringes. Store all components at room temperature. | |
Anion Exchange Resin | |
Plasmid DNA | |
Not High-throughput Compatible (Manual) | |
PureLink™ | |
Room Temperature | |
5 min. |
Syringe | |
Bacterial Culture | |
Next-Generation Sequencing, Transfection, Cloning, Sequencing, Transformation, Nucleic Acid Labeling, PCR, In Vitro Transcription | |
> 200 μg (Large-Scale) Plasmid DNA | |
Precipitator Module | |
Plasmid DNA |
For Research Use Only. Not for use in diagnostic procedures.