missing translation for 'onlineSavingsMsg'
Learn More

SICCO Iris-Ports

Product Code. 16555294
Change view
Click to view available options
Length (Metric):
215 mm
Unit Size:
1 set
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
16555294 215 mm 1 set
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16555294 Supplier SICCO Supplier No. V197607
Add to basket
Add to basket
This item is not returnable. View return policy

Iris-Ports made of PE, with O-Ring sealing and two slotted discs made of silicone, scope of delivery: 1 pair

  • Iris-Ports with O-Ring sealing (silicone) and two slotted discs (silicone).
  • The overlapping segments of the crosswise slotted silicone discs allow at the same time easy access to the interior space and close the port openings when the glove box is not in use.
  • The Iris-Ports can easily be mounted on all SICCO Glove Boxes instead of the standard gloves.
  • Scope of delivery: 1 pair.

Specifications

Product Type Glove Box
Height (Metric) 40 mm
Length (Metric) 215 mm
Weight (Metric) 385 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.