missing translation for 'onlineSavingsMsg'
Learn More

Jenway™ Flame Photometry Standard 100mmol/L Sodium, 100mmol/L Potassium

Product Code. 11405079
Change view
Click to view available options
Quantity:
500 mL
Unit Size:
500mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
11405079 500 mL 500mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11405079 Supplier Jenway Supplier No. 1615603

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Specifications

Physical Form Liquid
Concentration 100m mol/L Sodium, 100m mol/L Potassium
Melting Point 0°C
Boiling Point 100°C
Solubility Miscible with water
Quantity 500 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.