missing translation for 'onlineSavingsMsg'
Learn More

Retsch Knife Mill GRINDOMIX GM 200

Product Code. 15792789 Shop All Retsch Products
Change view
Click to view available options
Capacity (Metric):
700 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
15792789 700 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15792789 Supplier Retsch Supplier No. 20.254.0001
Equipment and Instrument End of Year Sale
Use promo code 28000
View all promotions
Estimated Shipment: 31-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Retsch™ Knife Mill GRINDOMIX GM 200 is ideal for grinding and homgenizing foods and feeds and can process volumes up to 0.7L quickly and reproducibly.

  • Uses two sharp, robust blands and a powerful 1000W motor.
  • Ideal for homogenizing substances with a high water, oil or fat content as well as for grinding dry, soft and medium-hard products.
  • A wide selection of lids and containers allows for adaptation of the mill to individual application requirements.
  • Meets and exceeds all special laboratory and analytical requirements and is a professional device superior to any commercial household mixer.
  • Efficient size reduction of up to 700 ml feed quantity.
  • Pre- and fine-grinding in one mill: cutting action in regular mode, grinding by impact in reverse mode, pre-grinding in interval mode.
  • Perfect adaptation to application requirements by variable speed from 2.000 to 10.000min-1 with an increment of 500min-1
  • Boost function with speed of 14.000min-1
  • Storage capacity for 8 SOPs and 4 sequences.
  • Touch display with access to MyRETSCH web portal with product and application related information.
  • Optional gravity lids or volume reduction lids for automatic reduction of the grinding chamber volume.
  • Grinding jar in plastic, stainless steel and glass available.
  • All parts that come into contact with the sample material are autoclavable

Specifications

Autoclavable Autoclavable
Capacity (Metric) 700 mL
Certifications/Compliance CE
Dimensions (L x W x H) 392 x 350 x 275 mm (closed)
Grinding Time 1 sec. to 3 min.
Material Stainless Steel, Titanium Blade
Particle Size Materal: 40 mm, Final fineness: <300 μm
Speed 2,000 to 10,000 min.-1 (14,000 min.-1 Boost)
Watts 1000 W
Weight (Metric) 10 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.