missing translation for 'onlineSavingsMsg'
Learn More

Clifton™ Koch Steam Sterilizer

Product Code. 17882950
Change view
Click to view available options
Wattage:
3 kW
Electrical Requirements:
Non-EU Plug
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Wattage Electrical Requirements
17882950 3 kW Non-EU Plug
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17882950 Supplier Clifton™ Supplier No. KS3
  • ONLINE EXCLUSIVE PRICE
    8750.00 €
    7944.07 € / Pack of 1
    Save 805.93 €
    9% Off
 Restricted Item
Estimated Shipment: 17-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Steam sterilizer double skinned walled chamber for insulation with removable shelves. Condensed steam runs back into the chamber. A filling port and water level indication in an external reservoir.

  • Koch steam sterilizer
  • Double skinned walled chamber for insulation with removable shelves
  • Condensed steam runs back into the chamber
  • A filling port and water level indication in an external reservoir
  • Connect constant level device to a water supply and adjust the water flow to gently top up the water level to maintain boiling

Specifications

Autoclavable Not Autoclavable
Capacity (English) 47.5 gal
Capacity (Metric) 180 L
Depth (Metric) Chamber 60 mm
Diameter (English) Chamber 18.5 in.
Depth (English) Chamber 23.62 in.
Diameter (Metric) Chamber 470 mm
Length (English) 30.3 in.
Length (Metric) 770 mm
Product Type Steam Sterilizer
Temperature (English) 212°F to 273°F
Temperature (Metric) 100°C to 134°C
Electrical Requirements Non-EU Plug
Latex Free Yes
Voltage 230 V
Wattage 3 kW
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.