missing translation for 'onlineSavingsMsg'
Learn More

IKA™ KS 130 Control
GREENER_CHOICE

Product Code. 16248111 Shop All IKA Products
Change view
Click to view available options
Plug Type:
UK Plug
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Plug Type unitSize
16248111 UK Plug Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16248111 Supplier IKA™ Supplier No. 0002980102

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Small, quiet orbital shaker with a swivel motion for a maximum shaking weight of 2 kg.

  • Electronic adjustment of speed and timer
  • A digital display makes it possible to read the speed, timer function and operating modes
  • Electronic time switching clock: 0 to 9 hr 59 min or continuous operation (endless)
  • With integrated end point positioning (for automated robot-controlled sampling)
  • All functions can be controlled and documented with labworldsoft™
  • Wide range of attachment combinations makes it possible to use almost all shapes and sizes of vessels
TRUSTED_SUSTAINABILITY

Specifications

Speed Range 0 to 800 rpm
Temperature Range (Metric) 5°C to 50°C
Plug Type UK Plug
Frequency 50/60 Hz
Dimensions (L x W x H) 316 x 270 x 98 mm
Weight (Metric) 9.8 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.