missing translation for 'onlineSavingsMsg'
Learn More

IKA™ KS 130 Control NOL
GREENER_CHOICE

Product Code. 16258191 Shop All IKA Products
Change view
Click to view available options
Plug Type:
UK Plug
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Plug Type unitSize
16258191 UK Plug Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16258191 Supplier IKA™ Supplier No. 0004278202
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Small, quiet shaker with a swivel motion for a maximum shaking weight of 2 kg.

  • Electronic adjustment of speed and timer
  • A digital display makes it possible to read the speed, timer function and operating modes
  • Electronic time switching clock: 0 to 9 hr 59 min or continuous operation (endless)
  • All functions can be controlled and documented with labworldsoft™
  • Special version with reverse rotating direction on request
  • Wide range of attachment combinations makes it possible to use almost all shapes and sizes of vessels
TRUSTED_SUSTAINABILITY

Specifications

Speed Range 0 to 800 rpm
Voltage 100/120 V, 220/240 V
Temperature Range (Metric) 5°C to 50°C
Wattage 45 W
Product Type Orbital Shaker
Plug Type UK Plug
Frequency 50/60 Hz
Dimensions (L x W x H) 316 x 270 x 98 mm
Weight (Metric) 9.8 kg
Display LCD
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.