missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ KS 260 Control NOL
Shop All IKA Products

Click to view available options
Plug Type:
UK Plug
Unit Size:
Each
Description
- Electronic adjustment of speed and timer
- Digital display makes it possible to read the speed, timer function and operating modes
- Electronic time switching clock: 0 to 9 hr 59 min or continuous operation (endless)
- All functions can be controlled and documented with labworldsoft™
- Special version with reverse rotating direction on request
- Wide range of attachment combinations makes it possible to use almost all shapes and sizes of vessels
Specifications
Specifications
| Speed Range | 0 to 500 rpm |
| Temperature Range (Metric) | 5°C to 50°C |
| Wattage | 45 W |
| Product Type | Orbital Shaker |
| Plug Type | UK Plug |
| Frequency | 50/60 Hz |
| Dimensions (L x W x H) | 420 x 360 x 98 mm |
| Weight (Metric) | 8.8 kg |
| Display | LCD |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction