missing translation for 'onlineSavingsMsg'
Learn More

Plas Labs™ La Petite Glove Box

Product Code. 11827122
Change view
Click to view available options
Depth (Metric):
740 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Depth (Metric) Unit Size
11827122 740 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11827122 Supplier Plas Labs™ Supplier No. 815PGBEXP
  • ONLINE EXCLUSIVE PRICE
    9570.75 €
    8176.21 € / Pack of 1
    Save 1394.54 €
    14% Off
View all promotions
 Restricted Item
Estimated Shipment: 21-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Economical glove box, just two-thirds the size of the standard glove box. Plas Labs™ La Petite Glove Box top and bottom are sealed using a revolutionary new gel.

  • Top and bottom are sealed with revolutionary new gel
    • Developed specifically for the clean room industry
    • First used for secure sealing of the HEPA filter systems
    • Does not support biological growth
    • Will not outgas and is non-toxic
    • Contains no silicone which might cause contamination
    • Air-tight, water-tight barrier
    • Highly adhesive yet quick releasing and self healing
  • Unit is only 2/3 the size of the standard glove box
  • Ergonomically correct for the average person
  • Lightweight, easy to move from lab to lab
  • Optically clear, one-piece formed top is unbreakable
  • Bright white one-piece bottom formed out of high temperature Noryl has easy-clean corners
  • Stainless steel clamps have security locking features.
  • Large access door (12in. opening)
  • Four ground key-cock valves for purging and gas entry
  • Adjustable Rh gauge
  • Weathertite duplex electrical outlet with safety covers
  • Transparent vacuum capable transfer chamber 12in.long x 9.75in. ID.
  • White leveling plate for transferring liquids
  • All stainless steel clamps are adjustable
  • Vacuum gauge on transfer chambers
  • 7in. latex or neoprene gloves available
  • Standard 24-month warranty

Specifications

Product Type La Petite Glove Box
Depth (Metric) 740 mm
Depth (Metric) Interior 650 mm
Height (Metric) 558 mm
Height (Metric) Interior 545 mm
Voltage 220/240 V
Weight (Metric) 35 kg
Width (Metric) 1245 mm
Width (Metric) Interior 800 mm
Frequency 50 Hz
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.