missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Requires
Supporting base, vacuum pump for evacuating, inert gas for filling.
- Key Features
- Exceed Class 1 atmosphere containment conditions for oxygen permeation <1.67 ppm/min. per ISO 10648-2 test method
- Four manual valves with 0.375 in. compression fittings, two on the main chamber and two on the transfer chamber
- Automatic control of the main chamber pressure, main chamber evacuation and filling cycles, and transfer chamber evacuation and filling cycles
- Regulation of vacuum/pressure between -5 and +5 inches of water gauge in the main chamber and between 0 and -29.5 inches of mercury in the transfer chamber
- Mutable, audible/visual alarm that sounds when pressure/vacuum level is outside set limits
- Three-position foot pedal (increase gas/fill, off, evacuate/decrease gas)
- Factory-installed, rear-mounted, low profile stainless steel pressure relief bubbler at ±6 inches of water gauge
- Two rear-mounted inlet and outlet 0.75 in. OD compression fittings for easy connection to optional gas purifier or accessory drying train
- Factory leak-tested, no detectable leaks greater than 1x 10
- Additional Features
- LCD display of main chamber and transfer chamber pressure in inches of water, inches of mercury and mBar
- 0.38 in. thick laminated safety glass viewing window with 36.0W x 27.6 in.H (91 x 70 cm) viewing area
- Pair of neoprene gloves 0.015 in. thick, 30 in. long, size 9.75
- Two 8 in. ID epoxy-coated aluminum, double-grooved glove ports with neoprene gaskets
- Switches for light and electrical receptacle
- Two 25-watt fluorescent lights
- Dry-powder epoxy-coated, 18 and 20 gauge steel exterior panels
- Type 304 stainless steel liner with Type 304 stainless steel inner and outer transfer chamber doors, Type 304 stainless steel front panel
- Performance tested to maintain oxygen levels as low as 0.2 ppm and moisture levels as low as 1 ppm
- Oxygen permeation <0.16 ppm/min per ISO 10648-2
- One-piece molded fiberglass liner with clear acrylic inner and outer transfer chamber doors
- Performance tested to maintain oxygen levels as low as 0.4 ppm and moisture levels as low as 2 ppm
- Oxygen permeation <0.3 ppm/min per ISO 10648-2
Certifications
ETL listed, UL 61010-1 and CAN/CSA C22.2 No. 1010.1 conformity (North American models); CE marked (International models)
Warranty
One year warranty on parts and labor.
Specifications
Specifications
| Product Type | Glove Box |
| Lighting Type | Fluorescent (2 x 25 W) |
| Material | Stainless Steel |
| Amperage | 10 A |
| Certifications/Compliance | UL, ETL, CAN/CSA |
| Depth (English) | 34.4 in. |
| Depth (Metric) | 87.4 cm |
| Display | LCD |
| For Use With (Application) | Controlled atmosphere sensitive materials |
| For Use With (Equipment) | AtmosPure™ Re-Gen gas purifier |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?