missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHP Steriltechnik AG Laboklav 135-195 Wire Mesh Basket, Closed Bottom
Description
- Wire mesh basket with closed bottom for Laboklav 135-195
- Stainless Steel
- for vertical units
- ø x H (mm): 500 x 250 or 500 x 300
Specifications
Specifications
| Capacity (Metric) | 49 L |
| For Use With (Equipment) | Laboklav 135, Laboklav 160, Laboklav 195 |
| Model | Basket, Laboklav 135-195 |
| Product Type | Basket |
| Dimensions (Dia. x H) | 500 x 250 mm |
| Sterility | Non-sterile |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Vous avez repéré une opportunité d'amélioration ?