missing translation for 'onlineSavingsMsg'
Learn More

SHP Steriltechnik AG Laboklav 135 Tray Closed

Product Code. 31908739
Change view
Click to view available options
Capacity (Metric):
45 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
31908739 45 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31908739 Supplier SHP Steriltechnik AG Supplier No. 30.1375.200.600
Estimated Shipment: 27-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Stainless steel tray closed for Laboklav 135, horizontal unit.

  • For horizontal units
  • Stainless Steel
  • BxHxT (mm): 375 x 200 x 600

Specifications

Capacity (Metric) 45 L
For Use With (Equipment) Laboklav 135
Model Tray Closed, Laboklav 135
Product Type Tray
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.