missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHP Steriltechnik AG Laboklav 55 Stand
Description
- Stainless Steel
- With 4 castors for easy transport
- B x H x T (mm): 716 x 824 x 710
Specifications
Specifications
| Capacity (Metric) | 200 kg |
| For Use With (Equipment) | Laboklav 55 |
| Length (Metric) | 824 mm |
| Model | Stand Laboklav 55 |
| Product Type | Stand |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?