missing translation for 'onlineSavingsMsg'
Learn More

SHP Steriltechnik AG Laboklav 80 Wire Mesh Basket

Product Code. 31908750
Change view
Click to view available options
Capacity (Metric):
25 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
31908750 25 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31908750 Supplier SHP Steriltechnik AG Supplier No. 30.0290.145.600
Estimated Shipment: 13-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Stainless steel basket designed for horizontal units ensures secure placement and optimal organisation of instruments during sterilisation.

  • Wire mesh basket for Laboklav 80
  • Stainless Steel
  • for horizontal units
  • WxHxD (mm): 290 x 145 x 600

Specifications

Capacity (Metric) 25 L
For Use With (Equipment) Autoclaves, Laboklav 80
Model Basket, Laboklav 80
Product Type Wire Mesh Basket
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.