missing translation for 'onlineSavingsMsg'
Learn More

Corning™ LSE™ Shaking Incubator Accessory, Platforms

Product Code. 16855721 Shop All Corning Products
Change view
Click to view available options
Includes:
12 x 250 mL flask clamps
20 x 125 mL flask clamps
30 x 50 mL flask clamps
6 x 1L flask clamps
8 x 500 mL flask clamps
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Includes unitSize
16855721 30 x 50 mL flask clamps -
16815721 6 x 1L flask clamps Each
16825721 8 x 500 mL flask clamps -
16835721 12 x 250 mL flask clamps Each
16845721 20 x 125 mL flask clamps Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 16855721 Supplier Corning™ Supplier No. 480166
  • ONLINE EXCLUSIVE PRICE
    798.37 €
    741.34 € / Pack of 1
    Save 57.03 €
    7% Off
 Restricted Item
Estimated Shipment: 16-12-2026
Add to basket
Add to basket
This item is not returnable. View return policy

For use with LSE 71L Shaking Incubator

With flask clamps
TRUSTED_SUSTAINABILITY

Specifications

Product Type Platform
For Use With (Equipment) LSE 71L Shaking Incubator
Includes 30 x 50 mL flask clamps
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.