missing translation for 'onlineSavingsMsg'
Learn More

Corning™ LSE™ Shaking Incubators

Product Code. 15947971 Shop All Corning Products
Change view
Click to view available options
Holds:
4 x 1 L, 5 x 500 mL, 9 x 250 mL, 16 x 125 mL Flasks
49 L Flasks
Electrical Requirements:
230 V, 50/60 Hz, EU and UK plug
Speed Range:
20 to 300 rpm
20 to 400 rpm
Weight (Metric):
37.7 kg
63.6 kg
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Holds Electrical Requirements Speed Range Weight (Metric) unitSize
15947971 49 L Flasks 230 V, 50/60 Hz, EU and UK plug 20 to 400 rpm 37.7 kg Each
16631372 4 x 1 L, 5 x 500 mL, 9 x 250 mL, 16 x 125 mL Flasks 230 V, 50/60 Hz, EU and UK plug 20 to 300 rpm 63.6 kg Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15947971 Supplier Corning™ Supplier No. 6752
  • ONLINE EXCLUSIVE PRICE
    5725.00 €
    5346.80 € / Pack of 1
    Save 378.20 €
    6% Off
 Restricted Item
Estimated Shipment: 15-12-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Cabinet-style incubator has compact footprint and can be stacked to maximize space efficiency. Built in orbital shaker accepts a large assortment of platforms and clamps that can accommodate flasks, Petri dishes, and test tube racks.

This cabinet-style incubator has a compact footprint and can also be stacked to maximize space ­efficiency. The built in orbital shaker accepts a large assortment of platforms and clamps that can accommodate flasks, Petri dishes, and test tube racks. The maximum capacity is 4 x 1 L flasks.

TRUSTED_SUSTAINABILITY

Specifications

Orbit 19 mm
Speed Range 20 to 400 rpm
Electrical Requirements 230 V, 50/60 Hz, EU and UK plug
Temperature Range (Metric) Ambient +5° to 80°C in 0.1° increments
Holds 49 L Flasks
Product Type Incubator
Temperature Accuracy ±0.25°C, ±0.1°C
Material Exterior: Cold rolled steel; Interior: Mirrored stainless steel
Depth (English) 19.25 in.
Depth (English) Interior 14.75 in.
Depth (Metric) 55 cm
Depth (Metric) Interior 37.5 cm
Height (English) 22.25 in.
Height (Metric) 58 cm
Height (Metric) Interior Chamber: 38.1 cm
Width (English) 23 in.
Width (Metric) 42.5 cm
Width (Metric) Interior Chamber: 34.3 cm
Weight (English) 83 lb.
Weight (Metric) 37.7 kg
Display Digital
Style Cabinet
Timer Range 0 to 99 min.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.