missing translation for 'onlineSavingsMsg'
Learn More

Corning™ LSE™ Shaking Incubators

Product Code. 16631372 Shop All Corning Products
Change view
Click to view available options
Holds:
4 x 1 L, 5 x 500 mL, 9 x 250 mL, 16 x 125 mL Flasks
49 L Flasks
Electrical Requirements:
230 V, 50/60 Hz, EU and UK plug
Speed Range:
20 to 300 rpm
20 to 400 rpm
Weight (Metric):
37.7 kg
63.6 kg
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Holds Electrical Requirements Speed Range Weight (Metric) Unit Size
16631372 4 x 1 L, 5 x 500 mL, 9 x 250 mL, 16 x 125 mL Flasks 230 V, 50/60 Hz, EU and UK plug 20 to 300 rpm 63.6 kg Each
15947971 49 L Flasks 230 V, 50/60 Hz, EU and UK plug 20 to 400 rpm 37.7 kg Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 16631372 Supplier Corning™ Supplier No. 6754
  • ONLINE EXCLUSIVE PRICE
    6520.00 €
    6089.43 € / Pack of 1
    Save 430.57 €
    6% Off
View all promotions
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Cabinet-style incubator has compact footprint and can be stacked to maximize space efficiency. Built in orbital shaker accepts a large assortment of platforms and clamps that can accommodate flasks, Petri dishes, and test tube racks.

  • Outstanding temperature uniformity
  • Large viewing area for undisturbed monitoring of samples
  • Broad temperature range
  • Multiple shelving options
  • Precision control shaking mechanism
  • Full size glass door and internal light for easy viewing of samples
  • Mechanical convection provides safe, stable temperature environment and fast chamber temperature recovery after opening door
TRUSTED_SUSTAINABILITY

Specifications

Orbit 19 mm
Speed Range 20 to 300 rpm
Electrical Requirements 230 V, 50/60 Hz, EU and UK plug
Temperature Range (Metric) Ambient +5° to 80°C
Holds 4 x 1 L, 5 x 500 mL, 9 x 250 mL, 16 x 125 mL Flasks
Product Type Incubator
Temperature Accuracy ±0.2°C at 37°C
Material Exterior: Cold rolled steel; Interior: Mirrored stainless steel
Depth (English) 21.4 in.
Depth (English) Interior 15.6 in.
Depth (Metric) 54.4 cm
Depth (Metric) Interior 39.6 cm
Height (English) 25 in.
Height (Metric) 63.5 cm
Height (Metric) Interior Chamber: 40.6 cm
Width (English) 22.6 in.
Width (Metric) 57.4 cm
Width (Metric) Interior Chamber: 44.2 cm
Weight (English) 140 lb.
Weight (Metric) 63.6 kg
Display Digital
Style Cabinet
Timer Range 0 to 99 min.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.