missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ VarioPrep HPLC Columns

Product Code. 12469926 Shop All Macherey-Nagel Products
Change view
Click to view available options
Length (Metric):
50 mm
125 mm
250 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
12469926 250 mm Each
12499926 125 mm Each
12459926 50 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 12469926 Supplier Macherey-Nagel™ Supplier No. 762272.100
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Column Format: Preparative Column; Carbon Load: 14%; Pore Size: 110 Å; Column Phase: Reversed Phase

Specifications

Column Format Preparative Column
Diameter (Metric) 10 mm
Length (Metric) 250 mm
Max. Pressure 5800 psi (400 bar)
Particle Size 5 μm
pH 1 to 9
Pore Size 110 Å
Quantity 1 Pk.
Surface Area 340 m²/g
Temperature 60°C
USP Type L1
Stationary Phase C18 Pyramid
Packing Material Silica
Carbon Load 14%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Type VarioPrep HPLC Column
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.