missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Easily attaches to the magnetic platform of the Enviro-Genie, Incubator Genie, Magnetic Platform Rotator Genie, or Roto-shake Genie for 360° rotation
Specifications
Specifications
| Holds | Microtube |
| Product Type | Hinged Box |
| Weight (English) | 2 lb. |
| Weight (Metric) | 0.91 kg |
| Color | Clear |
| For Use With (Equipment) | Enviro-Genie, Incubator Genie, Magnetic Platform Rotator Genie, and Roto-Shake Genie |
| No. of Positions | 50 |
| Packaging Quantity | 1 Ea. |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?