missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Large and clear display with a convenient menu structure allows for intuitive operation
- Speeds of up to 2000 rpm and shaker diameter of 3 mm ensure the liquid mixes quickly and effectively
- Two different speed modes for gentle heating of the samples
- Programmable ramps allow for automatic execution of mixing and heating tasks
- Aluminum die cast housing ensures secure positioning, excellent stability, and general robustness
Specifications
Specifications
| Orbit | 3 mm |
| Load Bearing Capacity (Metric) | 0.3 kg |
| Speed Control Accuracy | ±30 rpm |
| Speed Range | 0 to 2000 rpm |
| Voltage | 100/240 V |
| Temperature Range (Metric) | 100°C (Max.) |
| Wattage | 240 W |
| Product Type | Orbital Shaker with Heating |
| Certifications/Compliance | CE |
| Plug Type | UK Plug |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
