missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ MaxQ™ 3000/5000 Dedicated Platforms with Clamps

Product Code. 10338293 Shop All Thermo Scientific Products
Change view
Click to view available options
For Use With (Equipment):
MaxQ 3000 Shaker Only
MaxQ 3000 Shakers
MaxQ 3000, MaxQ 5000 Shakers Only
Product Type:
Adjustable Vessel Platform
Separatory Funnel
Utility Tray
Length (English) Platform:
30 in.
36 in.
No. of Positions:
1
10
16
Adjustable
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Product Type Length (English) Platform No. of Positions Unit Size
10338293 MaxQ 3000, MaxQ 5000 Shakers Only Adjustable Vessel Platform 30 in. Adjustable Each
10134573 MaxQ 3000, MaxQ 5000 Shakers Only Utility Tray 30 in. 1 Each
10023123 MaxQ 3000 Shaker Only Separatory Funnel 36 in. 10 Each
10420204 MaxQ 3000 Shakers Separatory Funnel 36 in. 16 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Product Code. 10338293 Supplier Thermo Scientific™ Supplier No. 359963
  • ONLINE EXCLUSIVE PRICE
    4425.00 €
    3663.00 € / Pack of 1
    Save 762.00 €
    17% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Use these dedicated platforms with Thermo Scientific™ MaxQ™ 3000 and 5000 Shakers.

Achieve maximum capacity if only using a single vessel size such as a flask with Thermo Scientific™ MaxQ™ 3000/5000 Dedicated Platforms with Clamps. Use these dedicated platforms with MaxQ™ 3000 and 5000 Shakers.

  • Clamps come installed to provide maximum capacity
TRUSTED_SUSTAINABILITY

Specifications

Product Type Adjustable Vessel Platform
Certifications/Compliance Certificate of Analysis (COA), Certificate of Conformance (COC)
Dimensions (L x W) 30 x 18 in.
Length (English) Platform 30 in.
Length (Metric) Platform 76 cm
Width (English) Platform 18 in.
Width (Metric) Platform 45.7 cm
Description Adjustable vessel platform
For Use With (Equipment) MaxQ 3000, MaxQ 5000 Shakers Only
No. of Positions Adjustable
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.