missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ MaxQ™ 4450 Benchtop Orbital Shakers

Product Code. 11754988 Shop All Thermo Scientific Products
Change view
Click to view available options
Description:
Incubated Shaker
Incubated Shaker w/ cooling coil (requires chiller)
Electrical Requirements:
240 V, 50/60 Hz
Unit Size:
Each
Product Code. Description Electrical Requirements unitSize
11754988 Incubated Shaker 240 V, 50/60 Hz Each
10215762 Incubated Shaker 240 V, 50/60 Hz Each
10397903 Incubated Shaker w/ cooling coil (requires chiller) 240 V, 50/60 Hz Each
3 options
This item is not returnable. View return policy

Product Code. 11754988

Brand: Thermo Scientific™ SHKE44501CEPR

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Combine incubated and refrigerated temperatures with a small footprint by using these affordably-priced, orbital shakers, ideal for incubating a small number of vessels.

Combine incubated and refrigerated temperatures with a small footprint by using Thermo Scientific™ MaxQ™ 4450 Benchtop Orbital Shakers. These versatile shakers are ideal for incubating a small number of vessels and are used for cell culture, solubility studies, extraction procedures, protein expression and many other applications.

Key Features:
  • Clear, scratch-resistant lid allows unobstructed sample viewing without disturbing chamber temperature
  • Chamber holds four 1L flasks
  • Choose from two temperature ranges: incubated (5°C above ambient to 80°C) or with a cooling coil option that requires a chiller (5°C below ambient to 80°C)
  • Monitor and control chamber temperature range with ±0.1°C accuracy at 37°C
  • Triple eccentric drive handles heavy loads, uniform agitation and continuous 24-hour operation, even at high speeds
  • Overtemperature safety feature with independent thermostat provides additional backup by controlling heat if main temperature controller fails
  • Interlock stops platform when lid is opened

Analog Models:

  • Speed is controlled by a rotary dial, monitored accurately by a traditional tachometer
  • Easy-to-read LED digital temperature display
  • Speed: 40-400rpm Integrated tachometer monitors and displays speed in rpm to guarantee an accurate setting
  • Timed: 1 to 60 min. or continuous

Digital Models:

  • Three individual LED displays: speed, time and temperature
  • Variable speed control from 15 to 500rpm
  • Continuous and timed operation from 0.1 hour up to 999 hours or 0.1 to 999 min.
  • Shaker shutdown and audible/visual alarms signal temperature deviations or if unit operates ±10% of set speed, preventing shaker from walking
  • Soft-start feature eliminates sudden starts and stops, splashing of vessel contents or wetting of flask closure
  • Set point retention retains parameters during power failure and restarts unit automatically after power is restored
  • Solid-state DC brushless motor is maintenance-free

Operating Chiller:

  • Provides a refrigerated atmosphere
  • For plasmid purification and protein expression in bacteria for use with MaxQ 4450 with cooling coil option
  • Achieve temperature ranges from 20° to 30°C

Ordering Information:

For a complete system, order platforms and clamps (sold separately).

Requires:

Universal Platform (without clamps) or Dedicated Platform (with pre-installed clamps). All MaxQ 4450 shakers with cooling coil require a chiller sold separately.

Recommended for:

  • Cell culture
  • Solubility studies
  • Extraction procedures
  • Plasmid purification
  • General mixing
  • Bacterial suspensions
  • Staining and destaining
  • Washing procedures
  • Hybridizations
  • Protein expression in bacteria
TRUSTED_SUSTAINABILITY

Specifications

Orbit 19 mm
Load Bearing Capacity (Metric) 15.9 kg
Speed Range 15 to 500 rpm
Electrical Requirements 240 V, 50/60 Hz
Voltage 220/240 V
Temperature Range (Metric) Ambient +5° to 80°C
Holds 4 x 1 L Flasks
Product Type Orbital Shaker
Load Bearing Capacity (English) 35 lb.
Certifications/Compliance CE, cUL, UL
Temperature Range (English) Ambient + 9° F to 176° F
Temperature Accuracy ± 0.1°C
Temperature Resolution ±0.1°C
Frequency 50/60 Hz
Dimensions (L x W x H) 27.2 x 14.1 x 15.8 in. (69.1 x 35.8 x 40.1 cm)
Height (English) 15.8 in.
Height (Metric) 40.1 cm
Length (English) 27.2 in.
Length (English) Platform 11 in.
Length (Metric) 69.1 cm
Length (Metric) Platform 28 cm
Width (English) 14.1 in.
Width (Metric) 35.8 cm
Width (Metric) Platform 33 cm
Shipping Weight (English) 77 lb.
Shipping Weight (Metric) 35 kg
Controller Type Digital
Description Incubated Shaker
Model MaxQ 4450 Incubated Benchtop Shaker
Motor Type DC brushless
No. of Positions 4
Style Benchtop
Timer Range Continuous or timed operation from 0.1 minute to 999 hours
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.