missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ MaxQ™ HP Orbital Shakers Universal Platforms

Product Code. 11836763 Shop All Thermo Scientific Products
Change view
Click to view available options
For Use With (Equipment):
MaxQ 8000
MaxQ HP 416
MaxQ HP 416/420
MaxQ HP 430
MaxQ HP 430/435/436/480/481
Dimensions (L x W):
18 x 18 in.
18 x 24 in.
18 x 29.5 in.
24 x 36 in.
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Dimensions (L x W) unitSize
11836763 MaxQ HP 416/420 18 x 18 in. Each
11801271 MaxQ HP 430/435/436/480/481 18 x 29.5 in. Each
10115432 MaxQ HP 430 24 x 36 in. Each
10024102 MaxQ HP 416 18 x 24 in. Each
10594093 MaxQ 8000 18 x 29.5 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 11836763 Supplier Thermo Scientific™ Supplier No. 238000
  • ONLINE EXCLUSIVE PRICE
    2355.00 €
    2270.00 € / Pack of 1
    Save 85.00 €
    3% Off
View all promotions
Estimated Shipment: 04-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Mix and match different size labware on a single platform with these orbital shakers universal platforms.

Mix and match different size labware on a single platform with flexible Thermo Scientific™ MaxQ™ HP Orbital Shakers Universal Platforms.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Universal Platform
Certifications/Compliance Certificate of Analysis (COA), Certificate of Conformance (COC)
Dimensions (L x W) 18 x 18 in.
Length (English) Platform 18 in.
Length (Metric) Platform 45.7 cm
Width (English) Platform 18 in.
Width (Metric) Platform 45.7 cm
Description Universal Platform without Clamps
For Use With (Equipment) MaxQ HP 416/420
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.