missing translation for 'onlineSavingsMsg'
Learn More

AMPri Med-Comfort Green OP Mask

Product Code. 31741175
Change view
Click to view available options
Color:
Green
Unit Size:
Pack of 500
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color unitSize
31741175 Green Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31741175 Supplier AMPri Supplier No. 02201G
 Restricted Item
Estimated Shipment: 31-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Fleece Type IIR medical mask in green, single-use mouth protection.

  • Manufacturer: AMPri
  • Brand: Med-Comfort
  • Disposable product
  • Layers: Three-ply
  • : Green
  • Closure: Ear loop
  • Adult size
  • Special feature(s): latex-free and fibreglass-free
  • Medical device class: Md class i
  • Material: Polypropylene
  • Standard: EN 14683
  • Mask classification: Surgical masks
  • Application: Hygienic clothing
  • Area(s) of use: Laboratory, medicine, industry
  • Suitable sectors: government authorities, education, dentistry, industry, close-contact services, hospitals, food service, and other medical sectors
  • Dimensions: 175 mm x 95 mm (length x width)

Specifications

Product Type Surgical Face Mask
Color Green
Fastening Type Earloops
Material Polypropylene
Size One Size
Sterility Non-sterile
Style Pleated
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.