missing translation for 'onlineSavingsMsg'
Learn More

Medical Viscosity Standard, 4.0 mPa.s (25.00°C ), Paragon Scientific™

Product Code. 16090230
Change view
Click to view available options
Quantity:
100 mL
500 mL
Unit Size:
100mL
500mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
16090230 100 mL 100mL
16000240 500 mL 500mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 16090230 Supplier Paragon Scientific Supplier No. MGVS40100
  • ONLINE EXCLUSIVE PRICE
    55.35 €
    42.53 € / 100mL
    Save 12.82 €
    23% Off
 Restricted Item
Estimated Shipment: 01-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Tested in strict accordance with ASTM D2162. These medical grade viscosity standards are fully traceable to national standards and are also test equipment compatible. Typically used, but not limited to, the calibration and verification of viscosity measuring equipment.

  • Fully traceable to international standards
  • Certified in accordance to ISO 17025 & ISO 17034 under Paragon's UKAS accreditation
  • Certified in strict accordance with ASTM D2162
  • Tamper evident security packaging
  • 12 month shelf life
  • Manufactured in the United Kingdom
  • Contains antibacterial agent

Specifications

Certifications/Compliance ISO 17025, ISO 17034
Quantity 100 mL

Nominal values quoted. Certified Values will vary from batch to batch.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.