missing translation for 'onlineSavingsMsg'
Learn More

Brady™ MetaLabel™ Series Metallic, Non-Metal Labels, B-480

Used to identify property from components to finished products. Brady™ MetaLabel™ Series Metallic, Non-Metal Labels are made of Metallic, Non-Metal Polyester.

Brand:  Brady™ 104196

 View more versions of this product

Product Code. 11539443

  • ONLINE EXCLUSIVE PRICE
    539.00 €
    520.92 € / 1 rolls
    Save 18.08 €
    3% Off
In Stock
Add to basket
This item is not returnable. View return policy

Description

Description

  • Available in various sizes
  • Rubber-based Mondo Bondo™ adhesive for oily, greasy applications
Specifications

Specifications

UL Recognised; cUL Recognised
Permanent Rubber
Light Gray
Roll
Single-side Printable
Label
Asset Tracking, General and Industrial Identificationentification, Rating Plates
1
THT-106-480
1 Ea.
50.80 mm (W) x 91.44 m (L)
-94°F to +230°F
0.0044 in.
50.80 mm (W) x 91.44 m (L)
91.44 m
50.8 mm
91.4 m
Thermal Transfer Printable Labels
None
Satin
Polyester (B-480)
Thermal Transfer
Non-sterile
BBP81, i5100, i7100, i7500, PR Plus, IP Series, THT 76 mm Core Printers
-70°C
1 Label(s) / Roll
Rectangle
W x H: 50.8 mm x 91.4m
-70°C to +110°C
0.112 mm
300 ft.
2 in.
50.80 mm
THT-106-480
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.