missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Specifications
Specifications
| Packaging | Bottle |
| Analyte or Component Names | Methyl red mixed solution. |
| Purity Grade Notes | EU Ph Ref: 1055101 |
| Concentration | 0.1% in alcohol: water - 20:80 |
| Quantity | 100 mL |
| Grade | Eu. Ph. |
Safety and Handling
Product Identifier
- Methyl red mixed solution. European Pharmacopoeia Ref: 1055101 (RP 126)
- Danger
- Flammable liquid Category 2
- H225-Highly flammable liquid and vapour.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P233-Keep container tightly closed.
- P241-Use explosion-proof electrical/ventilating/lighting/ equipment.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P370+P378-In case of fire: Use to extinguish.
- P403+P235-Store in a well-ventilated place. Keep cool.
- P501-Dispose of contents/container to .
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
