missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Applied Biosystems™ MicroAmp™ Optical 96-Well GPLE Reaction Plates
Shop All Applied Biosystems ProductsDescription
- Applied Biosystems MicroAmp Optical 96-Well GPLE Reaction Plates are validated and tested for optimal fit and performance on Applied Biosystems standard (0.2 mL) 96-well thermal cyclers, 0.2-mL real-time PCR instruments, and genetic analyzers.
- Features of the MicroAmp Optical 96-Well GPLE Reaction Plates include
- Each lot is certified DNA-, RNase-, and PCR inhibitor-free
- Labeled “For Laboratory Use”
- Optimized for performance with Applied Biosystems instruments
- Excellent heat transfer from thermal block to sample with thin-wall polypropylene wells
- Raised deck for efficient plate sealing to help prevent evaporation and minimize contamination
- MicroAmp Optical 96-well reaction plates are constructed from a single rigid piece of polypropylene and include a raised deck for efficient plate sealing. The thin-wall polypropylene wells provide excellent heat transfer from the thermal block to the sample for fast, efficient PCR amplification.
- With General Purpose Lab Equipment (GPLE) plastics, each lot of reaction plates is certified in an ISO 13485-registered facility to be free of DNA, RNase, and PCR inhibitors. GPLE plastics are ideal for use in diagnostic procedures.
Specifications
Specifications
| Barcode | No Barcode |
| Certifications/Compliance | Certified DNA/RNase Free |
| Packaging | 10 Plates |
| Product Line | MicroAmp |
| Color | Optical |
| Product Type | Microplate |
| For Use With (Equipment) | Thermal Cycler, Genetic Analyzer, DNA Analyzer |
| Skirt Style | Semi |
| Material | Polypropylene |
| No. of Wells | 96 |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?