missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Microtube Holder

Product Code. 30274397 Shop All Heidolph Instruments Products
Change view
Click to view available options
Holds:
0.5 mL Micro Reaction Vessels
1.5 to 2 mL Micro Reaction Vessels
Tube Capacity:
20 Microtubes
36 Microtubes
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Holds Tube Capacity Unit Size
30274397 0.5 mL Micro Reaction Vessels 36 Microtubes Each
30274394 1.5 to 2 mL Micro Reaction Vessels 20 Microtubes Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 30274397 Supplier Heidolph™ Supplier No. 5490013000
Estimated Shipment: 18-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Attachment or rack for holding micro reaction vessels.

Attachment or rack for holding micro reaction vessels.

Material:

  • Frame: stainless steel
  • Inner part: polypropylene

Characteristics:

  • Autoclavable and dishwasher safe
  • Angle adjustment up to 90°
  • Attachment without foot part can be used as table frame

Options:

  • Rack that holds 36 micro reaction vessels with a capacity of 0.5 mL
  • Rack that holds 20 micro reaction vessels with a capacity of 1.5 to 2 mL
TRUSTED_SUSTAINABILITY

Specifications

Holds 0.5 mL Micro Reaction Vessels
Tube Capacity 36 Microtubes
Product Type Tube Holder
Material Stainless Steel, Polypropylene
For Use With (Equipment) Hei-SHAKE 1000 or 2000 Series Shakers
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.