missing translation for 'onlineSavingsMsg'
Learn More

Merck Millex™ Syringe Filter, Durapore™ (PVDF), 0.22 μm

Product Code. 11792524 Shop All Merck Products
Change view
Click to view available options
Diameter (Metric):
4.0 mm
13 mm
33 mm
Outlet Style:
Male Luer Slip
Male Luer Slip, Stepped
Tube Outlet
Quantity:
100/Pk.
1000/Pk.
250/Pk.
50/Pk.
Unit Size:
Pack of 100
Pack of 1000
Pack of 250
Pack of 50
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Outlet Style Quantity unitSize
11792524 13 mm Male Luer Slip 1000/Pk. Pack of 1000
10394009 13 mm Male Luer Slip 100/Pk. Pack of 100
10745746 13 mm Tube Outlet 100/Pk. Pack of 100
10728864 33 mm Male Luer Slip 250/Pk. Pack of 250
10375852 33 mm Male Luer Slip 1000/Pk. Pack of 1000
10040752 33 mm Male Luer Slip 50/Pk. Pack of 50
10430781 4.0 mm Male Luer Slip, Stepped 100/Pk. Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 11792524 Supplier Merck Supplier No. SLGVX13NK
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Millex™ Durapore™ (PVDF) Syringe Filter, 0.22 μm for removing particulates, reducing signal-to-noise ratios and maintaining flat baselines.

For removing particulates, reducing signal-to-noise ratios and maintaining flat baselines

Overview of Non-Sterile Millex™ Syringe Filters with Durapore™ (PVDF) Membrane:
  • Low protein binding to minimize interaction with your sample and maximize recovery.
  • Compatible with aqueous and mild organic solutions.
  • Housing materials are either polypropylene or high density polyethylene (HDPE), offering low levels of extractables and broad chemical compatibility.
TRUSTED_SUSTAINABILITY

Specifications

Color Code Yellow
Disposable Single-use
Filter Type Syringe Filter
For Use With (Equipment) Syringe
Material Polypropylene
Material (Membrane) PVDF
Pore Size 0.22 μm
Sample Volume 10 mL
Sterility Non-sterile
For Use With (Application) Analytical sample prep
Hold up Volume (After Air Purge) ≤15 μL
Housing Material Polypropylene
Inlet Style Female Luer Lock
Outlet Style Male Luer Slip
Quantity 1000/Pk.
Type Syringe Filter
Volume (Metric) <10 mL
Length (Metric) 21 mm
Diameter (Metric) 13 mm
Diameter (Metric) Filter 13 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.