missing translation for 'onlineSavingsMsg'
Learn More

Mineral Oil Rotational Viscosity Standard, UKAS ISO 17025 / ISO 17034, nominal value 1517 mPa.s (25.00°C), RTM26, Paragon Scientific™

Product Code. 16060350
Change view
Click to view available options
Quantity:
500 mL
Unit Size:
500mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
16060350 500 mL 500mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16060350 Supplier Paragon Scientific Supplier No. RTM26
  • ONLINE EXCLUSIVE PRICE
    116.00 €
    90.37 € / 500mL
    Save 25.63 €
    22% Off
 Restricted Item
Estimated Shipment: 22-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Paragon ISO 17025 / ISO 17034 certified mineral oil rotational viscosity standards are specifically formulated for use with rotational viscometers. The first choice option where end users are unable to have silicone in their process.

  • Certified according to ISO 17025 / ISO 17034 under our UKAS accreditation
  • Certified in strict accordance with ASTM D2162 at 20°C and 25°C
  • Density g/mL in accordance with ASTM D1480 at 20°C and 25°C
  • Kinematic viscosity at other temperatures are calculated in accordance with ASTM D341
  • Densities at other temperatures are derived from proportional calculations of the measurements at 20°C and 25°C
  • 500mL inert glass packaging with tamper evident cap provides absolute assurance of sample integrity
  • Full traceability to National Standards
  • 12 month shelf life

Specifications

Quantity 500 mL

Nominal values quoted. Certified Values will vary from batch to batch.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.