missing translation for 'onlineSavingsMsg'
Learn More

Scientific Industries Mini-100 Orbital-Genie

Product Code. 16657682 Shop All Ohaus Products
Change view
Click to view available options
Plug Type:
UK Plug
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Plug Type Unit Size
16657682 UK Plug Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16657682 Supplier Scientific Industries Supplier No. SIM103

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

A compact slow Orbital Shaker, ideal for gentle shaking applications

  • Variable shaking speeds from 20 – 100 rpm
  • Create any mixing action from a smooth vortex to sloshing aeration or anything in between
  • Combination of weight and specially designed feet prevent walking even at highest speed
  • No Additional Holders or Accessories Necessary
  • Shaker is ready to use as supplied
  • Ideal for gentle shaking of odd shaped vessels and containers
  • Non-slip platform tray features edges that contain any spills
  • Optional stacking tray increases capacity (stacking tray sold separately)
TRUSTED_SUSTAINABILITY

Specifications

Orbit 19 mm
Load Bearing Capacity (Metric) 3 kg
Speed Range 20 to 100 rpm
Electrical Requirements 230 V, British plug
Voltage 230 V
Temperature Range (Metric) 0°C to 38°C
Wattage 57.5 W
Amperage 0.25 A
Certifications/Compliance CE
Plug Type UK Plug
Frequency 50 Hz
Material Thermoplastic Platform with Anti-slip Rubber Mat
Depth (English) 14 in.
Depth (Metric) 350 mm
Dimensions (D x W x H) Interior 14 x 14 x 3 in.
Dimensions (L x W) 14 x 14 in.
Dimensions (LxW) Platform 11.4 x 11.4 in.
Dimensions (L x W x H) 14 x 14 x 3 in.
Height (English) 3 in.
Height (Metric) 76.2 mm
Length (English) 14 in.
Length (English) Platform 11.4 in.
Length (Metric) 350 mm
Length (Metric) Platform 290 mm
Width (English) 14 in.
Width (Metric) 350 mm
Width (Metric) Platform 290 mm
Shipping Weight (English) 12 lb.
Shipping Weight (Metric) 5.4 kg
Weight (English) 7.8 lb.
Weight (Metric) 3.5 kg
Controller Type Speed
Description Mini-100 Orbital-Genie
Model Mini-100 Orbital-Genie
Includes Shaker is supplied with a durable thermoplastic platform with an anti-slip rubber mat
Motor Type Pulse Width Modulation
Operating Conditions Plug the line cord into a properly grounded electrical outlet, work surface must be level, stable and non-slip.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.