missing translation for 'onlineSavingsMsg'
Learn More

Scientific Industries Mini-300 Orbital-Genie for Flask Clamps

Product Code. 16617692
Change view
Click to view available options
Plug Type:
EU Plug
UK Plug
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Plug Type unitSize
16617692 UK Plug Each
16607692 EU Plug Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 16617692 Supplier Scientific Industries Supplier No. SIM1603
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

A powerful high speed Orbital Shaker for virtually any vessel

  • Ideal for applications using various size Flasks and Beakers with various speeds
  • Variable shaking speed from 35-300 rpm provides any mixing action from a smooth vortex to sloshing aeration or anything in between
  • Combination of the weight and specially designed feet prevent walking at even the highest speeds
  • Mix and match different size clamps on the same platform or all the same size (clamps sold separately)
  • Equipped with a versatile platform that allows for additional accessories such as Double Sided Adhesive Tape and Adhering Mat. Both are ideal for containers that cannot be held with conventional clamps (accessories sold separately)

Specifications

Orbit 19 mm
Load Bearing Capacity (Metric) 3 kg
Speed Range 35 to 300 rpm
Electrical Requirements 230 V, British plug
Voltage 230 V
Temperature Range (Metric) 0°C to 38°C
Wattage 57.5 W
Amperage 0.25 A
Holds 100 mL to 2 L Flasks
Product Type Mini-300 Orbital-Genie for Flask Clamps
Certifications/Compliance CE
Plug Type UK Plug
Frequency 50 Hz
Material Stainless Steel Platform
Depth (English) 14 in.
Depth (Metric) 350 mm
Dimensions (L x W) 350 x 350 mm
Dimensions (LxW) Platform 290 x 290 mm
Dimensions (L x W x H) 350 x 350 x 72 mm
Height (English) 3 in.
Height (Metric) 76 mm
Length (English) 12 in.
Length (English) Platform 11.4 in.
Length (Metric) 350 mm
Length (Metric) Platform 290 mm
Width (English) 14 in.
Width (Metric) 350 mm
Width (Metric) Platform 290 mm
Shipping Weight (English) 26 lb.
Shipping Weight (Metric) 12 kg
Weight (English) 22.6 lb.
Weight (Metric) 10.25 kg
Controller Type Power on switch and speed control knob
Description Variable Speed BenchTop Orbital Shaker for Standard Flask Clamps
For Use With (Equipment) Flask Clamps
Includes The shaker is supplied with a platform for accepting various size flasks/beakers
Motor Type Pulse Width Modulation
Operating Conditions Plug the line cord into a properly grounded electrical outlet, work surface must be level, stable and non-slip.
Platform Style Standard Flask Clamp
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.